METRO 1836NK3 Wire Shelf 1-1/8 H x 18 W x 36 Inch D PK5 | AE4EKC 5JNY1

METRO 1836NK3 Wire Shelf 1-1/8 H x 18 W x 36 Inch D PK5

Item: AE4EKC Model: 1836NK3Cross Ref: 5JNY1
In Stock

Get it by Friday, Jun 13

€395.88 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
Adjustment TypeSplit Sleeve
Capacity800 lbs.
ColorGreen
Depth18"
FinishEpoxy Coat
MaterialSteel
Width36"
IncludesSleeves, Wedges
Load Capacity800 lbs.
Nsf ApprovedYes
Number Of Shelves5
Recommended EnvironmentDry, Wet
Shelf Adjustment TypeSplit Sleeve
Shelf Depth18"
Shelf Width36"

Shipping Info:

Ship weight (kg) 43.5
Ship height (cm)5.08
Ship length (cm)91.44
Ship width (cm)45.72
HS code9403908020
Country of OriginMX

Product Variants

ProductModelAdjustment TypeColorFinishMaterialPkg. Qty.Price
METRO 1424NK3 Wire Shelf 14x24 inch Green Epoxy - Pack of 4 | AB6NBH 21Z323 1424NK3Split SleeveGreenEpoxy CoatSteel4€323.50
METRO 1430NK3 Wire Shelf 14x30 inch Green Epoxy - Pack of 4 | AB6NBJ 21Z324 1430NK3Split SleeveGreenEpoxy CoatSteel4€317.72
METRO 1436NK3 Wire Shelf 14x36 inch Green Epoxy - Pack of 4 | AB6NBK 21Z325 1436NK3Split SleeveGreenEpoxy CoatSteel4€317.72
METRO 1442NK3 Wire Shelf 14x42 inch Green Epoxy - Pack of 4 | AB6NBL 21Z326 1442NK3Split SleeveGreenEpoxy CoatSteel4€375.98
METRO 1448NK3 Wire Shelf 14x48 inch Green Epoxy - Pack of 4 | AB6NBM 21Z327 1448NK3Split SleeveGreenEpoxy CoatSteel4€364.14
METRO 1460NK3 Wire Shelf 14x60 inch Green Epoxy - Pack of 4 | AB6NBN 21Z328 1460NK3Split SleeveGreenEpoxy CoatSteel4€412.64
METRO 1472NK3 Wire Shelf 14x72 inch Green Epoxy - Pack of 4 | AB6NBP 21Z329 1472NK3Split SleeveGreenEpoxy CoatSteel4€477.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 1836NK3 Wire Shelf 1-1/8 H x 18 W x 36 Inch D PK5
€395.88 /pack