Flat Shipping

Flat Shipping at €24.99 + VAT

METRIC BLUE UST194864 Socket Cap Screw Button M4-0.70 x 8 - Pack Of 50 | AE6HEY 5RYE1

METRIC BLUE UST194864 Metric Socket Head Cap Screw, M4x0.7 Thread Size, Button, 8mm Lg., 7.6mm Head Dia., 50 Pk

Item: AE6HEY Model: UST194864Cross Ref: 5RYE1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Socket Head Cap Screw
Drive Size2.5 mm
Drive TypeHex Socket
FinishMetric Blue
HardnessRockwell C32-C39
Head Dia.7.6 mm
Head Height2.2 mm
Head TypeButton
Length8 mm
MaterialSteel
Min. Tensile Strength180000 psi
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length8 mm
Thread SizeM4 x 0.7
Thread StyleFully Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)5.84
Ship length (cm)3.81
Ship width (cm)2.54
HS code7318156040
Country of OriginTW

Product Variants

ProductModelThread SizeDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessThread DirectionPkg. Qty.Price
METRIC BLUE UST194860 Socket Cap Screw Button M3-0.50 x 8 - Pack Of 50 | AE6HEU 5RYD7 UST194860M3 x 0.52 mm5.7 mm1.6 mm8 mm174000 psiRockwell C32-C39Right Hand50€4.84
METRIC BLUE UST194861 Socket Cap Screw Button M3-0.50 x 10 - Pack Of 50 | AE6HEV 5RYD8 UST194861M3 x 0.52 mm5.7 mm1.6 mm10 mm174000 psiRockwell C32-C39Right Hand50€9.38
METRIC BLUE UST194862 Socket Cap Screw Button M3-0.50 x 12 - Pack Of 50 | AE6HEW 5RYD9 UST194862M3 x 0.52 mm5.7 mm1.6 mm12 mm174000 psiRockwell C32-C39Right Hand50€9.32
METRIC BLUE UST194863 Socket Cap Screw Button M3-0.50 x 16 - Pack Of 50 | AE6HEX 5RYE0 UST194863M3 x 0.52 mm5.7 mm1.6 mm16 mm174000 psiRockwell C32-C39Right Hand50€17.26
METRIC BLUE UST185175 Socket Cap Screw Button M4-0.70 x 10 - Pack Of 25 | AE6HEZ 5RYE2 UST185175M4 x 0.72.5 mm7.6 mm2.2 mm10 mm180000 psiRockwell C32-C39Right Hand25€3.15
METRIC BLUE UST187479 Socket Cap Screw Button M4-0.70 x 12 - Pack Of 25 | AE6HFA 5RYE3 UST187479M4 x 0.72.5 mm7.6 mm2.2 mm12 mm180000 psiRockwell C32-C39Right Hand25€3.38
METRIC BLUE UST194865 Socket Cap Screw Button M4-0.70 x 16 - Pack Of 25 | AE6HFB 5RYE4 UST194865M4 x 0.72.5 mm7.6 mm2.2 mm16 mm180000 psiRockwell C32-C39Right Hand25€3.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRIC BLUE UST194864 Metric Socket Head Cap Screw, M4x0.7 Thread Size, Button, 8mm Lg., 7.6mm Head Dia., 50 Pk
€7.23 /pack