Flat Shipping

Flat Shipping at €24.99 + VAT

METRIC BLUE UST182806 Hex Nut Full M24 x 3 36mm - Pack Of 5 | AE7JPF 5YMW1

METRIC BLUE UST182806 Hex Nut, M24x3 Thread Size, Alloy Steel, 19 mm Ht., 36 mm Wd., Blue Phos, 5 Pk

Item: AE7JPF Model: UST182806Cross Ref: 5YMW1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.31 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
ClassClass 10
FinishBlue Phosphate
HardnessRockwell 26-37
Height19 mm
MaterialAlloy Steel
Nut TypeStandard Hex
System Of MeasurementMetric
Thread DirectionRight Hand
Thread SizeM24 x 3
Width36 mm
ColorBlue
Dimensional StandardsDIN 934
Hex Height19 mm
Hex TypeStandard Hex
Hex Width36 mm
Material Grade/classClass 10
Material Quality StandardsISO 898-2 - 2012, Property Class 10 (Coarse)
RemovableYes
Rohs CompliantYes
Thread Pitch3 mm
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.468
Ship height (cm)10.16
Ship length (cm)8.13
Ship width (cm)5.08
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeHeightHardnessNut TypeClassThread TypeThread DirectionPkg. Qty.Price
METRIC BLUE UST182798 Hex Nut Full M6 x 1 10mm - Pack Of 100 | AE7JNZ 5YMV5 UST182798M6 x 15 mmRockwell 26-37Standard HexClass 10-Right Hand100€16.90
METRIC BLUE UST181929 Hex Nut M8 x 1.25 13mm - Pack Of 50 | AE7JPA 5YMV6 UST181929M8 x 1.256.5 mmRockwell 26-37Standard HexClass 10-Right Hand50€11.02
METRIC BLUE UST182708 Hex Nut M10 x 1.50 17mm - Pack Of 25 | AE7JPB 5YMV7 UST182708M10 x 1.58 mmRockwell 26-37Standard HexClass 10-Right Hand25€11.84
METRIC BLUE UST182800 Hex Nut M12 x 1.75 19mm - Pack Of 25 | AE7JPC 5YMV8 UST182800M12 x 1.7510 mmRockwell 26-37Standard HexClass 10-Right Hand25€18.78
METRIC BLUE UST182802 Hex Nut Full M16 x 2 24mm - Pack Of 10 | AE7JPD 5YMV9 UST182802M16 x 213 mmRockwell 26-37Standard HexClass 10-Right Hand10€12.12
METRIC BLUE UST182804 Hex Nut M20 x 2.50 30mm - Pack Of 5 | AE7JPE 5YMW0 UST182804M20 x 2.516 mmRockwell 26-37Standard HexClass 10-Right Hand5€12.65
METRIC BLUE UST182801 Hex Nut Full Grade 10 Alloy Steel Pk 10 | AF8EZB 25GW27 UST182801M14 x 211 mmRockwell C36Standard HexClass 10Metric CoarseRight Hand10€8.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRIC BLUE UST182806 Hex Nut, M24x3 Thread Size, Alloy Steel, 19 mm Ht., 36 mm Wd., Blue Phos, 5 Pk
€21.31 /pack