Flat Shipping

Flat Shipping at €24.99 + VAT

METALPRO MP9016 Bender Die Steel 1-1/2 Inch | AH7RQU 38AW66

METALPRO MP9016 Bender Die Steel 1-1/2 Inch

Item: AH7RQU Model: MP9016Cross Ref: 38AW66
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€929.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBender Die
FeaturesDesigned To Bend Up To 90 Degrees
MaterialSteel
Size1 1/2"

Shipping Info:

Ship weight (kg) 7.245
Ship height (cm)10.67
Ship length (cm)32.26
Ship width (cm)11.18
Country of OriginUS

Product Variants

ProductModelSizeMaterialPrice
METALPRO MP9020 Bender Die Steel 1/2 Inch | AH7RQP 38AW62 MP90201/2"Steel€495.36
METALPRO MP9019 Bender Die Steel 3/4 Inch | AH7RQQ 38AW63 MP90193/4"Steel€231.70
METALPRO MP9018 Bender Die Steel 1 Inch | AH7RQR 38AW64 MP90181"Steel€266.16
METALPRO MP9017 Bender Die Steel 1-1/4 Inch | AH7RQT 38AW65 MP90171 1/4"Steel€393.11
METALPRO MP9015 Bender Die Steel 2 Inch | AH7RQV 38AW67 MP90152"Steel€1,381.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METALPRO MP9016 Bender Die Steel 1-1/2 Inch
€929.59 /unit