Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

METALPRO MP8012 Round Punch/die Set | AD3HMX 3ZJ55

METALPRO MP8012 Round Punch/die Set

Item: AD3HMX Model: MP8012Cross Ref: 3ZJ55
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€88.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Punch and Die Set
Compatible Tool BrandMetalpro
Cutting Capacity3/8"
Die TypePunching Die
MaterialHeat Treated Tool Steel
Punch TypePunching Die
ShapeRound
Size5/8"
Punch Diameter5/8"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)3.05
Ship length (cm)22.86
Ship width (cm)7.87
HS code8466100175
Country of OriginUS

Product Details:

    • Die Clearance Size (In.) (1/32)

Product Variants

ProductModelSizeMaterialCutting CapacityPrice
METALPRO MP8000 Round Punch/die Set | AD3HMQ 3ZJ49 MP80001/4"Heat Treated Tool Steel3/8"€78.32
METALPRO MP8002 Round Punch/die Set | AD3HMR 3ZJ50 MP8002-Heat Treated Tool Steel3/8"€78.32
METALPRO MP8004 Round Punch/die Set | AD3HMT 3ZJ51 MP80043/8"Heat Treated Tool Steel3/8"€76.93
METALPRO MP8006 Round Punch/die Set | AD3HMU 3ZJ52 MP8006-Heat Treated Tool Steel3/8"€78.32
METALPRO MP8008 Round Punch/die Set | AD3HMV 3ZJ53 MP80081/2"Heat Treated Tool Steel3/8"€78.32
METALPRO MP8010 Round Punch/die Set | AD3HMW 3ZJ54 MP8010-Heat Treated Tool Steel3/8"€76.93
METALPRO MP8014 Round Punch/die Set | AD3HMY 3ZJ56 MP8014-Heat Treated Tool Steel3/8"€76.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METALPRO MP8012 Round Punch/die Set
€88.03 /unit