MERSEN FERRAZ Z098600 Fuse, 6.3A | CH6CXX

MERSEN FERRAZ Z098600 Fuse, 6.3A

Item: CH6CXX Model: Z098600
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 0.7938
Ship height (cm)3
Ship length (cm)13.79
Ship width (cm)12.29

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ H098585 Fuse, 0.8A, 660V | CH4YTC H098585H098585-
RFQ
MERSEN FERRAZ J098586 Fuse, 1500V, 1A | CH4ZBG J098586J098586-
RFQ
MERSEN FERRAZ L075703 Fuse, 660V, 12A | CH4ZFH L075703L075703-
RFQ
MERSEN FERRAZ L076301 Fuse, 660V, 8A | CH4ZFK L076301L076301-
RFQ
MERSEN FERRAZ M075635 Fuse, 660V, 200A | CH4ZHP M075635M075635-
RFQ
MERSEN FERRAZ M076302 Fuse, 660V, 315A | CH4ZHU M076302M076302-
RFQ
MERSEN FERRAZ N076303 Fuse, 660V, 16A | CH6AKR N076303N076303-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ Z098600 Fuse, 6.3A