Flat Shipping

Flat Shipping at €24.99 + VAT

TYRAP 54933BE Compression Lug 2-3 Awg Color Code Brown | AG9TAP 22DF49

THOMAS & BETTS 54933BE Compression Lug 2-3 Awg Color Code Brown

Item: AG9TAP Model: 54933BECross Ref: 22DF49
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Lug,2-3 Awg,Color Code Brown
Peep HoleNo
For Conductor MaterialCopper
For Stud Size#10
For Wire TypeStranded
Inspection HoleNo
MaterialCopper
StandardsCSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS 54933BE Compression Lug 2-3 Awg Color Code Brown
€17.18 /unit