MERSEN FERRAZ V300214 Fuse, 1250A | CH6CNC PC232UD69V13CTF

MERSEN FERRAZ V300214 PC232UD69V13CTF Fuse, 1250A

Item: CH6CNC Model: V300214Cross Ref: PC232UD69V13CTF
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 1.3203
Ship height (cm)7.01
Ship length (cm)20.5
Ship width (cm)9.19

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ D300268 Fuse, 1250A | CH4WZE PC233UD69V13CTF D300268D300268-
RFQ
MERSEN FERRAZ E300269 Fuse, 1400A | CH4XCJ PC233UD69V14CTF E300269E300269-
RFQ
MERSEN FERRAZ F300270 Fuse, 1600A | CH4XEQ PC233UD69V16CTF F300270F300270-
RFQ
MERSEN FERRAZ G300087 Fuse, 1400A | CH4XMN PC232UD69V14CTF G300087G300087-
RFQ
MERSEN FERRAZ L301977 Fuse, 3000A | CH4ZHE PC36UD55V30CP11 L301977L301977-
RFQ
MERSEN FERRAZ N302232 Fuse, 2800A | CH6AMK PC36UD60V28CP11 N302232N302232-
RFQ
MERSEN FERRAZ P302233 Fuse, 2500A | CH6AVB PC36UD60V25CP11 P302233P302233-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ V300214 PC232UD69V13CTF Fuse, 1250A