MERSEN FERRAZ N302232 Fuse, 2800A | CH6AMK PC36UD60V28CP11

MERSEN FERRAZ N302232 PC36UD60V28CP11 Fuse, 2800A

Item: CH6AMK Model: N302232Cross Ref: PC36UD60V28CP11
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 2.4804
Ship height (cm)9.5
Ship length (cm)24.99
Ship width (cm)9.5

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ D300268 Fuse, 1250A | CH4WZE PC233UD69V13CTF D300268D300268-
RFQ
MERSEN FERRAZ E300269 Fuse, 1400A | CH4XCJ PC233UD69V14CTF E300269E300269-
RFQ
MERSEN FERRAZ F300270 Fuse, 1600A | CH4XEQ PC233UD69V16CTF F300270F300270-
RFQ
MERSEN FERRAZ G300087 Fuse, 1400A | CH4XMN PC232UD69V14CTF G300087G300087-
RFQ
MERSEN FERRAZ L301977 Fuse, 3000A | CH4ZHE PC36UD55V30CP11 L301977L301977-
RFQ
MERSEN FERRAZ P302233 Fuse, 2500A | CH6AVB PC36UD60V25CP11 P302233P302233-
RFQ
MERSEN FERRAZ Q302234 Fuse, 2200A | CH6BCL PC36UD60V22CP11 Q302234Q302234-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ N302232 PC36UD60V28CP11 Fuse, 2800A