Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ USCC1 Fuse Uscc 30 Amp 600vac 1p | AG8WUZ

MERSEN FERRAZ USCC1 Fuse Holder, 600V, 30A, Class CC, 1 Pole

Item: AG8WUZ Model: USCC1Cross Ref: 4ZCP6
In Stock : 691 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Holder
Ac Voltage Rating600V
Amps30A
Body MaterialGFPC
Frame TypeUSCC
Fuse ClassClass CC
Height2 8/25"
Length3.07"
Max. Fuse Rating30A
Number Of Poles1
Voltage600V
Voltage TypeAC
Width0.69"
Amp Range0-30A
Connector TypePressure Plate
Fits Fuse TypeClass CC
For Fuse Size1 1/2" L x 13/32" dia.
Fuse Block DesignFinger-Safe
Fuse Block StyleRejection
Fuse Ul ClassClass CC
Mounting StyleDIN Rail
StandardsCSA CERTIFIED, UL LISTED
Visual IndicationNonindicating
Voltage Rating600V AC/DC
Wire Range14 AWG to 6 AWG

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)5.89
Ship length (cm)7.8
Ship width (cm)1.75
Country of OriginCN

Product Variants

ProductModelNumber Of PolesAmpsBody MaterialVoltageMax. Fuse RatingHeightAc Voltage RatingFuse ClassPrice
MERSEN FERRAZ USCC1I Fuse Uscc 30 Amp 600vac 1p | AG8WVA USCC1I130AGFPC600V30A2 8/25"600VClass CC€21.27
MERSEN FERRAZ USCC2 Fuse Uscc 30 Amp 600vac 2p | AG8WVB USCC2230AGFPC600V30A2 8/25"600VClass CC€30.04
MERSEN FERRAZ USCC2I Fuse Uscc 30 Amp 600vac 2p | AG8WVC USCC2I230AGFPC600V30A2 8/25"600VClass CC€40.22
MERSEN FERRAZ USCC3 Fuse Uscc 30 Amp 600vac 3p | AG8WVD USCC3330AGFPC600V30A2 8/25"600VClass CC€48.99
MERSEN FERRAZ USCC3I Fuse Uscc 30 Amp 600vac 3p | AG8WVE USCC3I330AGFPC600V30A2 8/25"600VClass CC€75.58
MERSEN FERRAZ USCC3IN Fuse Uscc 30 Amp 600vac 3p | AG8WVF USCC3IN330AGFPC600V30A2 8/25"600VClass CC€132.86
MERSEN FERRAZ USCC3N Fuse Uscc 30 Amp 600vac 3p | AG8WVG USCC3N330AGFPC600V30A2 8/25"600VClass CC€119.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ USCC1 Fuse Holder, 600V, 30A, Class CC, 1 Pole
€18.38 /unit