MERSEN FERRAZ TR4/10R Fuse Tr 0.4 Amp 250vac 1p | AG8WNM

MERSEN FERRAZ TR4/10R Fuse, 0.4 A, 250V AC

Item: AG8WNM Model: TR4/10RCross Ref: 4TCL1
Limited Availability
€11.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps0.4A
Frame TypeTR
Number Of Poles1
Voltage250V
Voltage TypeAC
Body MaterialPolyester
Body StyleCylindrical
Dc Voltage Rating250V AC
Diameter9/16"
Equivalent Brand And SeriesBussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R Series
Fits Fuse Block StyleRejection
Interrupt Rating200 kA at 250V AC, 20 kA at 250V DC
Length2"
SpeedTime Delay
StandardsCSA, UL
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.018
Ship length (cm)5.08
Ship width (cm)1.42
Country of OriginMX

Product Variants

ProductModelAmpsDiameterBody MaterialFrame TypeVoltageNumber Of PolesVoltage TypeMountingPrice
MERSEN FERRAZ TR110R Fuse Tr 110 Amp 250vac 1p | AG8WMZ TR110R110A--TR250V1AC-€66.03
MERSEN FERRAZ TR125R Fuse Tr 125 Amp 250vac 1p | AG8WNA TR125R125A--TR250V1AC-€63.77
MERSEN FERRAZ TR12R Fuse Tr 12 Amp 250vac 1p | AG8WNB TR12R12A--TR250V1AC-€7.62
MERSEN FERRAZ TR15/100R Fuse Tr 0.15 Amp 250vac 1p | AG8WNC TR15/100R0.15A14/25"PolytubeTR250V1ACClip€9.53
MERSEN FERRAZ TR150R Fuse Tr 150 Amp 250vac 1p | AG8WND TR150R150A--TR250V1AC-€63.77
MERSEN FERRAZ TR3/10R Fuse Tr 0.3 Amp 250vac 1p | AG8WNE TR3/10R0.3A14/25"PolytubeTR250V1ACClip€9.96
MERSEN FERRAZ TR300R Fuse Tr 300 Amp 250vac 1p | AG8WNF TR300R300A--TR250V1AC-€115.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ TR4/10R Fuse, 0.4 A, 250V AC
€11.62 /unit