MERSEN FERRAZ H300732 Fuse, 1000A | CH4YUD PC273UD13C10CTF

MERSEN FERRAZ H300732 PC273UD13C10CTF Fuse, 1000A

Item: CH4YUD Model: H300732Cross Ref: PC273UD13C10CTF
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 2.5101
Ship height (cm)9.5
Ship length (cm)20.5
Ship width (cm)8.99

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ A300725 Fuse, 1000A | CH4UGB PC272UD13C10CTF A300725A300725-
RFQ
MERSEN FERRAZ B300726 Fuse, 1100A | CH4WJL PC272UD13C11CTF B300726B300726-
RFQ
MERSEN FERRAZ D300728 Fuse, 1400A | CH4WZR PC272UD11C14CTF D300728D300728-
RFQ
MERSEN FERRAZ E301994 Fuse, 1800A | CH4XCZ PC272UD90V18CTF E301994E301994-
RFQ
MERSEN FERRAZ J300733 Fuse, 1100A | CH4ZCP PC273UD13C11CTF J300733J300733-
RFQ
MERSEN FERRAZ J302228 Fuse, 1600A | CH4ZCW PC273UD11C16CTF J302228J302228-
RFQ
MERSEN FERRAZ K300734 Fuse, 1250A | CH4ZEU PC273UD13C13CTF K300734K300734-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ H300732 PC273UD13C10CTF Fuse, 1000A