Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ RF20 Fuse, Fast Acting, 250V, 20A, Class H | CH6BFJ

MERSEN FERRAZ RF20 Fuse, Fast Acting, 250V, 20A, Class H

Item: CH6BFJ Model: RF20
In Stock : 2 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€25.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage250V AC
Amps Rating20A
Body MaterialFwge
ClassClass H
Diameter14/25"
Length2"
MountingClip
Speed TypeFast Acting

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)7.62
Ship length (cm)5.08
Ship width (cm)1.42

Product Variants

ProductModelAmps RatingDiameterClassBody StyleSpeed TypeAc VoltageMountingDc VoltagePrice
MERSEN FERRAZ RF10 Fuse, Fast Acting, 250V, 10A, Class H | CH6BFA RF1010A14/25"Class H-Fast Acting250V ACClip-€24.24
MERSEN FERRAZ RF100 Fuse, Fast Acting, 250V, 100A, Class H | CH6BFB RF100100A1.06"Class H-Fast Acting250V ACClip--
RFQ
MERSEN FERRAZ RF110 Fuse, Fast Acting, 250V, 110A, Class H | CH6BFC RF110110A1 14/25"Class H-Fast Acting250V ACClip--
RFQ
MERSEN FERRAZ RF125 Fuse, Fast Acting, 250V, 125A, Class H | CH6BFD RF125125A1 14/25"Class H-Fast Acting250V ACClip--
RFQ
MERSEN FERRAZ RF15 Fuse, Fast Acting, 250V, 15A, Class H | CH6BFE RF1515A14/25"Class H-Fast Acting250V ACClip-€22.12
MERSEN FERRAZ RF150 Fuse, Fast Acting, 250V, 150A, Class H | CH6BFF RF150150A1 14/25"Class H-Fast Acting250V ACClip--
RFQ
MERSEN FERRAZ RF175 Fuse, Fast Acting, 250V, 175A, Class H | CH6BFG RF175175A1 14/25"Class H-Fast Acting250V ACClip--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ RF20 Fuse, Fast Acting, 250V, 20A, Class H
€25.81 /unit