MERSEN FERRAZ R076168 Fuse | CH6BCY

MERSEN FERRAZ R076168 Fuse

Item: CH6BCY Model: R076168
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 1.6101
Ship height (cm)9.19
Ship length (cm)20.19
Ship width (cm)12.7

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ D076064 Fuse, 200A | CH4WYE D076064D076064-
RFQ
MERSEN FERRAZ D076156 Fuse, 315A | CH4WYF D076156D076156-
RFQ
MERSEN FERRAZ E076157 Fuse, 350A | CH4XBN E076157E076157-
RFQ
MERSEN FERRAZ J076092 Fuse, 450A | CH4ZAZ J076092J076092-
RFQ
MERSEN FERRAZ L097829 Fuse, 230A | CH4ZFV L097829L097829-
RFQ
MERSEN FERRAZ N076165 Fuse, 315A | CH6AKQ N076165N076165-
RFQ
MERSEN FERRAZ T076170 Fuse, 500A | CH6CAZ T076170T076170-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ R076168 Fuse