MERSEN FERRAZ Q220952 Disconnect Fuse, 750V, 500A | CH6BBE

MERSEN FERRAZ Q220952 Disconnect Fuse, 750V, 500A

Item: CH6BBE Model: Q220952
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 1.2897
Ship height (cm)9.5
Ship length (cm)26.39
Ship width (cm)13

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ B098556 Disconnect Fuse, 750V, 630A | CH4WHD B098556B098556-
RFQ
MERSEN FERRAZ G220944 Fuse, 750V, 800A | CH4XMH G220944G220944-
RFQ
MERSEN FERRAZ J220946 Disconnect Fuse, 660V, 800A | CH4ZBQ J220946J220946-
RFQ
MERSEN FERRAZ L089388 Disconnect Fuse, 750V, 400A | CH4ZFT L089388L089388-
RFQ
MERSEN FERRAZ L220948 Fuse, 1600A | CH4ZFZ L220948L220948-
RFQ
MERSEN FERRAZ M085203 Fuse, 750V, 250A | CH4ZJA M085203M085203-
RFQ
MERSEN FERRAZ M085249 Protection Fuse, 315A | CH4ZJB M085249M085249-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ Q220952 Disconnect Fuse, 750V, 500A