MERSEN FERRAZ P076649 Fuse, 12A | CH6ARY

MERSEN FERRAZ P076649 Fuse, 12A

Item: CH6ARY Model: P076649
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 0.2736
Ship height (cm)2.39
Ship length (cm)18.8
Ship width (cm)6.81

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ A075900 Fuse, 40A | CH4TKX A075900A075900-
RFQ
MERSEN FERRAZ A097175 Fuse, 280A | CH4TLM A097175A097175-
RFQ
MERSEN FERRAZ A099958 Fuse, 90A | CH4TLP A099958A099958-
RFQ
MERSEN FERRAZ A220961 Fuse, 32A | CH4UAH A220961A220961-
RFQ
MERSEN FERRAZ B075901 Fuse, 45A | CH4WGU B075901B075901-
RFQ
MERSEN FERRAZ B097176 Fuse, 315A | CH4WHC B097176B097176-
RFQ
MERSEN FERRAZ B099959 Fuse, 110A | CH4WHE B099959B099959-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ P076649 Fuse, 12A