Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 440-2360 H5 Plug 3/4-16NF | AH9YLQ 45T631

WESTWARD 440-2360 H5 Plug 3/4-16NF

Item: AH9YLQ Model: 440-2360Cross Ref: 45T631
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemH5 Plug, 3/4-16NF
Fits BrandWestward
Measurement SystemFractional Inch
Thread LimitH5
Thread Limit / Class Of FitH5
Thread Size3/4"-16
Thread StandardUNF
Threads Per Inch16

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 440-2360 H5 Plug 3/4-16NF
€38.31 /unit