Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ MPDB67663 Distribution Block Standard 600 310a | AF8ECJ 25CC30

MERSEN FERRAZ MPDB67663 Distribution Block, Standard, 600V, 310A, 1 Pole

Item: AF8ECJ Model: MPDB67663Cross Ref: 25CC30
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€210.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Distribution Block
Ac Voltage Rating1000V
Body MaterialGFPC
Depth3 1/4"
Height3 1/4"
Length5"
Max. Amps310A
Number Of Poles3
Primary Wire Range6 AWG to 350 mcm
Secondary Connection/pole6
Secondary Wire Range (awg)14 AWG to 2 AWG
Voltage600V AC/DC
Width5 7/25"
For Conductor MaterialAluminum
For Maximum Load Wire Size2 AWG
Housing ColorBlack
Housing MaterialGFPC
Line Side Connection TypeLug
Load Side Connection TypeLug
Maximum Current310A
Mounting TypeSurface Mount
Overall Depth3.25"
Overall Length3.08"
Overall Width5.28"
Power Distribution Block DesignOpen
StandardsCSA CLASS 6228-01, UL 1953
Terminal MaterialAluminum

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)8.26
Ship length (cm)7.82
Ship width (cm)13.41
HS code8536904000
Country of OriginMX

Product Details:

    • Primary Connections/Pole (1)
    • Power Distribution Block Design (Open)

Product Variants

ProductModelNumber Of PolesPrimary Wire RangeSecondary Wire Range (awg)VoltageHeightAc Voltage RatingDepthConnector MaterialPrice
MERSEN FERRAZ MPDB67001 Distribution Block Standard 600 310a | AF8EBU 25CC16 MPDB6700116 AWG to 350 mcm6 AWG to 350 mcm600V AC/DC3 1/4"1000V3 1/4"-€57.11
MERSEN FERRAZ MPDB67002 Distribution Block Standard 600 310a | AF8EBV 25CC17 MPDB6700226 AWG to 350 mcm6 AWG to 350 mcm600V AC/DC3 1/4"1000V3 1/4"-€65.59
MERSEN FERRAZ MPDB67003 Distribution Block Standard 600 310a | AF8EBW 25CC18 MPDB6700336 AWG to 350 mcm6 AWG to 350 mcm600V AC/DC3 1/4"1000V3 1/4"-€101.77
MERSEN FERRAZ MPDB67491 Distribution Block Standard 600 380a | AF8EBX 25CC19 MPDB6749114 AWG to 500 mcm14 AWG to 10 AWG600V AC/DC3 1/4"1000V3 1/4"-€75.00
MERSEN FERRAZ MPDB67492 Distribution Block Standard 600 380a | AF8EBY 25CC20 MPDB6749224 AWG to 500 mcm14 AWG to 10 AWG600V AC/DC3 1/4"1000V3 1/4"-€104.32
MERSEN FERRAZ MPDB67493 Distribution Block Standard 600 380a | AF8EBZ 25CC21 MPDB6749334 AWG to 500 mcm14 AWG to 10 AWG600V AC/DC3 1/4"1000V3 1/4"-€167.16
MERSEN FERRAZ MPDB67511 Distribution Block Standard 600 350a | AF8ECA 25CC22 MPDB67511114 AWG to 2/0 AWG14 AWG to 2 AWG600V AC/DC3 1/4"1000V3 1/4"-€46.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ MPDB67663 Distribution Block, Standard, 600V, 310A, 1 Pole
€210.32 /unit