MERSEN FERRAZ MPDB62133 Power Distribution Box, Miniature, 1000V, 175A, 3 Pole, Copper | CH4ZPN

MERSEN FERRAZ MPDB62133 Power Distribution Box, Miniature, 1000V, 175A, 3 Pole, Copper

Item: CH4ZPN Model: MPDB62133
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Distribution Block
Ac Voltage Rating1000V
Body MaterialGFPC
Height2.81"
Length3 2/25"
Number Of Poles3
Width2.91"

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)7.14
Ship length (cm)7.82
Ship width (cm)7.39

Product Variants

ProductModelNumber Of PolesHeightPrimary Wire RangeSecondary Wire Range (awg)DepthVoltageAc Voltage RatingPrice
MERSEN FERRAZ MPDBC6263 Distribution Block Cover Plastic | AF8EBE 25CC01 MPDBC6263-2/25"----1000V€5.14
MERSEN FERRAZ MPDBC6667 Distribution Block Cover Plastic | AF8EBF 25CC02 MPDBC6667-2/25"----1000V€8.47
MERSEN FERRAZ MPDB63101 Distribution Block Standard 600 85a | AF8EBH 25CC04 MPDB6310112.81"14 AWG to 4 AWG14 AWG to 4 AWG2.81"600V AC/DC1000V€10.52
MERSEN FERRAZ MPDB63131 Distribution Block Standard 600 175a | AF8EBJ 25CC05 MPDB6313112.81"14 AWG to 2/0 AWG14 AWG to 4 AWG2.81"600V AC/DC1000V€20.05
MERSEN FERRAZ MPDB63132 Distribution Block Standard 600 175a | AF8EBK 25CC06 MPDB6313222.81"14 AWG to 2/0 AWG14 AWG to 4 AWG2.81"600V AC/DC1000V€37.54
MERSEN FERRAZ MPDB63133 Distribution Block Standard 600 175a | AF8EBL 25CC07 MPDB6313332.81"14 AWG to 2/0 AWG14 AWG to 4 AWG2.81"600V AC/DC1000V€43.97
MERSEN FERRAZ MPDB63151 Distribution Block Standard 600 175a | AF8EBM 25CC08 MPDB6315112.81"14 AWG to 2/0 AWG14 AWG to 2/0 AWG2.81"600V AC/DC1000V€21.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ MPDB62133 Power Distribution Box, Miniature, 1000V, 175A, 3 Pole, Copper