MERSEN FERRAZ M300529 A070UD30LI550 Fuse, 550A

Item: CH4ZLC Model: M300529Cross Ref: A070UD30LI550
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 0.9562
Ship height (cm)5.41
Ship length (cm)15.7
Ship width (cm)13.31

Product Variants

ProductModelAmpsVisual IndicationAc VoltageBody MaterialHeightSizeConnection FinishConnection MaterialPrice
MERSEN FERRAZ B300059 Fuse, 400A | CH4WHQ PC30UD69V400TF B300059---------
RFQ
MERSEN FERRAZ B300128 Fuse, 63A | CH4WHT A070UD30KI63 B300128---------
RFQ
MERSEN FERRAZ B300404 Fuse, 500A | CH4WHZ PC30UD69V500A B300404---------
RFQ
MERSEN FERRAZ C300129 Fuse, 80A | CH4WKY A070UD30KI80 C300129---------
RFQ
MERSEN FERRAZ C300405 Fuse, 550A | CH4WLE PC30UD69V550A C300405---------
RFQ
MERSEN FERRAZ D300130 Fuse, 100A | CH4WYZ A070UD30KI100 D300130---------
RFQ
MERSEN FERRAZ E300108 Fuse, 63A | CH4XCC PC30UD69V63A E300108---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ M300529 A070UD30LI550 Fuse, 550A