Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ HSJ40 Fuse, High Speed, Class J, 600V, 40A | CH4ZAG HSJ6

MERSEN FERRAZ HSJ40 Fuse, High Speed, Class J, 600V, 40A

Item: CH4ZAG Model: HSJ40Cross Ref: 36A667
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€155.63 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage600V AC
Amps40A
Body MaterialGMG
Fuse ClassClass J
Fuse Dia.1.06"
Fuse Length2.38"
Mounting StyleClip
Speed TypeHigh Speed
Body StyleCylindrical
ClassJ
Dc Voltage Rating500V DC
Diameter1 1/16"
Fits Fuse Block StyleRejection
Interrupt Rating100 kA at 500V DC, 200 kA at 600V AC
Length2 3/8"
SpeedVery Fast Acting
StandardsUL FILE E2137, UL RECOGNIZED COMPONENT
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)13.97
Ship length (cm)6.05
Ship width (cm)2.69
Country of OriginMX

Product Variants

ProductModelAmpsFuse Dia.Fuse LengthBody StyleSpeed TypeFuse ClassMounting StyleAc VoltagePrice
MERSEN FERRAZ HSJ1 Fuse, High Speed, Class J, 600V, 1A | CH4YZN HSJ11A0.81"2 1/4"-High SpeedClass JClip600V AC-
RFQ
MERSEN FERRAZ HSJ10 Fuse, High Speed, Class J, 600V, 10A | CH4YZP HSJ1010A0.81"2 1/4"-High SpeedClass JClip600V AC€66.03
MERSEN FERRAZ HSJ100 Fuse, High Speed, Class J, 600V, 100A | CH4YZQ HSJ35 HSJ100100A1.06"4.63"-High SpeedClass JClip600V AC€163.97
MERSEN FERRAZ HSJ110 Fuse, High Speed, Class J, 600V, 110A | CH4YZR HSJ40 HSJ110110A1.62"5 3/4"-High SpeedClass JClip600V AC-
RFQ
MERSEN FERRAZ HSJ125 Fuse, High Speed, Class J, 600V, 125A | CH4YZT HSJ45 HSJ125125A1.62"5 3/4"-High SpeedClass JClip600V AC-
RFQ
MERSEN FERRAZ HSJ150 Fuse, High Speed, Class J, 600V, 150A | CH4YZU HSJ50 HSJ150150A1.62"5 3/4"-High SpeedClass JClip600V AC€231.51
MERSEN FERRAZ HSJ175 Fuse, High Speed, Class J, 600V, 175A | CH4YZV HSJ60 HSJ175175A1.62"5 3/4"-High SpeedClass JClip600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ HSJ40 Fuse, High Speed, Class J, 600V, 40A
€155.63 /unit