MERSEN FERRAZ HSJ125 Fuse, High Speed, Class J, 600V, 125A | CH4YZT HSJ45

MERSEN FERRAZ HSJ125 Fuse, High Speed, Class J, 600V, 125A

Item: CH4YZT Model: HSJ125
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage600V AC
Amps125A
Body MaterialGMG
Fuse ClassClass J
Fuse Dia.1.62"
Fuse Length5 3/4"
Mounting StyleClip
Speed TypeHigh Speed

Shipping Info:

Ship weight (kg) 0.3555
Ship height (cm)15.24
Ship length (cm)4.29
Ship width (cm)4.29
Country of OriginMX

Product Variants

ProductModelAmpsFuse Dia.Fuse LengthBody StyleSpeed TypeFuse ClassMounting StyleAc VoltagePrice
MERSEN FERRAZ HSJ1 Fuse, High Speed, Class J, 600V, 1A | CH4YZN HSJ11A0.81"2 1/4"-High SpeedClass JClip600V AC-
RFQ
MERSEN FERRAZ HSJ10 Fuse, High Speed, Class J, 600V, 10A | CH4YZP HSJ1010A0.81"2 1/4"-High SpeedClass JClip600V AC€66.03
MERSEN FERRAZ HSJ100 Fuse, High Speed, Class J, 600V, 100A | CH4YZQ HSJ35 HSJ100100A1.06"4.63"-High SpeedClass JClip600V AC€163.97
MERSEN FERRAZ HSJ110 Fuse, High Speed, Class J, 600V, 110A | CH4YZR HSJ40 HSJ110110A1.62"5 3/4"-High SpeedClass JClip600V AC-
RFQ
MERSEN FERRAZ HSJ150 Fuse, High Speed, Class J, 600V, 150A | CH4YZU HSJ50 HSJ150150A1.62"5 3/4"-High SpeedClass JClip600V AC€231.51
MERSEN FERRAZ HSJ175 Fuse, High Speed, Class J, 600V, 175A | CH4YZV HSJ60 HSJ175175A1.62"5 3/4"-High SpeedClass JClip600V AC-
RFQ
MERSEN FERRAZ HSJ20 Fuse, High Speed, Class J, 600V, 20A | CH4YZW HSJ2020A0.81"2 1/4"-High SpeedClass JClip600V AC€34.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ HSJ125 Fuse, High Speed, Class J, 600V, 125A