Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001L8 Selector Switch Knob, 30 mm Size, Lever Switch, Blue | CU2DMN

SCHNEIDER ELECTRIC 9001L8 Selector Switch Knob, 30 mm Size, Lever Switch, Blue

Item: CU2DMN Model: 9001L8Cross Ref: 5B470
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelector Switch Knob
Accessory TypeSelector Switch Knob
Cap/operator Or Lens ColourBlue
ColorBlue
For Use WithSchneider 9001SK Series Selector Switches
Mounting Diameter30 mm
ShapeStandard
Switch StyleLever
Compatible Product TypeSelector Switches
Compatible Switch Size30 mm
Compatible With Series9001K, 9001SK
Overall Diameter30 mm
Switch Head ColorBlue
Switch Head TypeShort Lever

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelColorSwitch StyleAccessory TypePrice
SCHNEIDER ELECTRIC 9001B25 Selector Switch Knob, 30 mm Size, Extended Lever Switch, Black | CU2DME 9001B25BlackExtended LeverSelector Switch Knob€15.91
SCHNEIDER ELECTRIC 9001G24 Selector Switch Knob, 30 mm Size, Extended Lever Switch, Green | CU2DMF 9001G24GreenExtended LeverSelector Switch Knob€14.97
SCHNEIDER ELECTRIC 9001B11 Selector Switch Knob, 30 mm Size, Lever Switch, Black | CU2DMG 9001B11BlackLeverSelector Switch Knob€11.37
SCHNEIDER ELECTRIC 9001G8 Selector Switch Knob, 30 mm Size, Lever Switch, Green | CU2DMH 9001G8GreenLeverSelector Switch Knob€15.08
SCHNEIDER ELECTRIC 9001R8 Selector Switch Knob, 30 mm Size, Lever Switch, Red | CU2DMJ 9001R8RedLeverSelector Switch Knob€15.31
SCHNEIDER ELECTRIC 9001W8 Selector Switch Knob, 30 mm Size, Lever Switch, White | CU2DMK 9001W8WhiteLeverSelector Switch Knob€14.15
SCHNEIDER ELECTRIC 9001Y8 Selector Switch Knob, 30 mm Size, Lever Switch, Yellow | CU2DML 9001Y8YellowLeverSelector Switch Knob€16.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001L8 Selector Switch Knob, 30 mm Size, Lever Switch, Blue
€23.27 /unit