MERSEN FERRAZ HP6J600 Fuse, 600 VDC, 600A, gPV Class | CH4YYU

MERSEN FERRAZ HP6J600 Fuse, 600 VDC, 600A, gPV Class

Item: CH4YYU Model: HP6J600
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps600A
Body MaterialGMG
Diameter2 1/2"
Fuse ClassPhotovoltaic
Length8"
Mounting TypeClip Or Bolted

Shipping Info:

Ship weight (kg) 1.512
Ship height (cm)22.23
Ship length (cm)6.05
Ship width (cm)6.35

Product Variants

ProductModelAmpsDiameterBody MaterialFuse ClassMounting TypePrice
MERSEN FERRAZ HP6J100 Fuse, 600 VDC, 100A, gPV Class | CH4YYD HP6J100100A1 2/25"GMGPhotovoltaicClip Or Bolted-
RFQ
MERSEN FERRAZ HP6J110 Fuse, 600 VDC, 110A, gPV Class | CH4YYE HP6J70 HP6J110110A1.63"GMGPhotovoltaicClip Or Bolted-
RFQ
MERSEN FERRAZ HP6J125 Fuse, 600 VDC, 125A, gPV Class | CH4YYF HP6J80 HP6J125125A1.63"GMGPhotovoltaicClip Or Bolted-
RFQ
MERSEN FERRAZ HP6J150 Fuse, 600 VDC, 150A, gPV Class | CH4YYG HP6J150150A1.63"GMGPhotovoltaicClip Or Bolted-
RFQ
MERSEN FERRAZ HP6J175 Fuse, 600 VDC, 175A, gPV Class | CH4YYH HP6J175175A1.63"GMGPhotovoltaicClip Or Bolted-
RFQ
MERSEN FERRAZ HP6J200 Fuse, 600 VDC, 200A, gPV Class | CH4YYJ HP6J200200A1.63"GMGPhotovoltaicClip Or Bolted-
RFQ
MERSEN FERRAZ HP6J225 Fuse, 600 VDC, 225A, gPV Class | CH4YYK HP6J225225A2.13"GMGPhotovoltaicClip Or Bolted-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ HP6J600 Fuse, 600 VDC, 600A, gPV Class