Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ HP10M6 Fuse, 1000 VDC, 6A, gPV Class, Ferrule Mount | CH4YWV

MERSEN FERRAZ HP10M6 Fuse, 1000 VDC, 6A, gPV Class, Ferrule Mount

Item: CH4YWV Model: HP10M6Cross Ref: 15D784
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€30.89 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps6A
Body MaterialGMG
Diameter1 1/2"
Fuse ClassPhotovoltaic
Length0.41"
Mounting TypeClip
Ac Voltage RatingNot Rated
Body StyleCylindrical
ClassGPV
Dc Voltage Rating1000V DC
ElementSingle
Equivalent Brand And SeriesBussmann PV F, Littelfuse SPF, Mersen HP10M, SPFS
Equivalent SeriesHP10M, PV-F, SPF, SPFS
Fits Fuse Block StyleNonrejection
Fuse Size1 1/2" L x 13/32" dia.
Interrupt Rating50 kA at 1000V DC
SeriesHP10M Series
SpeedFast Acting
StandardsCE, CSA COMPONENT CERTIFIED C22.2, IEC 60269-6 APPROVED, UL LISTED TO STANDARD UL2579 FILE E333668
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)4.11
Ship length (cm)5.38
Ship width (cm)2.24
Country of OriginMX

Product Variants

ProductModelAmpsDiameterBody MaterialFuse ClassMounting TypePrice
MERSEN FERRAZ HP10M1 Fuse, 1000 VDC, 1A, gPV Class | CH4YVU HP10M11A1 1/2"GMGPhotovoltaicClip€24.83
MERSEN FERRAZ HP10M10 Fuse, 1000 VDC, 10A, gPV Class | CH4YVV HP10M1010A1 1/2"GMGPhotovoltaicClip€24.83
MERSEN FERRAZ HP10M10-V Fuse, 1000 VDC, 10A, gPV Class | CH4YVW HP10M10-V10A1 1/2"GMGPhotovoltaicClip-
RFQ
MERSEN FERRAZ HP10M12 Fuse, 1000 VDC, 12A, gPV Class | CH4YVX HP10M1212A1 1/2"GMGPhotovoltaicClip€24.82
MERSEN FERRAZ HP10M12-V Fuse, 1000 VDC, 12A, gPV Class | CH4YVY HP10M12-V12A1 1/2"GMGPhotovoltaicClip-
RFQ
MERSEN FERRAZ HP10M15 Fuse, 1000 VDC, 15A, gPV Class | CH4YVZ HP10M1515A1 1/2"GMGPhotovoltaicClip€24.83
MERSEN FERRAZ HP10M15-V Fuse, 1000 VDC, 15A, gPV Class, Blade Mount | CH4YWA HP10M15-V15A1 1/2"GMGPhotovoltaicClip-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ HP10M6 Fuse, 1000 VDC, 6A, gPV Class, Ferrule Mount
€30.89 /unit