MERSEN FERRAZ HP10J160EI Fuse, 1000 VDC, 160A, gPV Class | CH4YUX

MERSEN FERRAZ HP10J160EI Fuse, 1000 VDC, 160A, gPV Class

Item: CH4YUX Model: HP10J160EI
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage600V AC
Amps160A
Body MaterialGMG
Diameter1.63"
Fuse ClassPhotovoltaic
Length5 3/4"
Mounting TypeClip Or Bolted

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)15.54
Ship length (cm)6.99
Ship width (cm)7.62

Product Details:

    • EI Indicator

Product Variants

ProductModelAmpsDiameterBody MaterialFuse ClassMounting TypeAc VoltagePrice
MERSEN FERRAZ HP10J100 Fuse, 1000 VDC, 100A, gPV Class | CH4YUR HP10J100100A1.63"GMGPhotovoltaicClip Or Bolted600V AC-
RFQ
MERSEN FERRAZ HP10J100EI Fuse, 1000 VDC, 100A, gPV Class | CH4YUT HP10J100EI100A1.63"GMGPhotovoltaicClip Or Bolted600V AC-
RFQ
MERSEN FERRAZ HP10J125 Fuse, 1000 VDC, 125A, gPV Class | CH4YUU HP10J70 HP10J125125A1.63"GMGPhotovoltaicClip Or Bolted600V AC-
RFQ
MERSEN FERRAZ HP10J125EI Fuse, 1000 VDC, 125A, gPV Class | CH4YUV HP10J125EI125A1.63"GMGPhotovoltaicClip Or Bolted600V AC-
RFQ
MERSEN FERRAZ HP10J160 Fuse, 1000 VDC, 160A, gPV Class | CH4YUW HP10J80 HP10J160160A1.63"GMGPhotovoltaicClip Or Bolted600V AC-
RFQ
MERSEN FERRAZ HP10J200 Fuse, 1000 VDC, 200A, gPV Class | CH4YUY HP10J100 HP10J200200A1.63"GMGPhotovoltaicClip Or Bolted600V AC-
RFQ
MERSEN FERRAZ HP10J200EI Fuse, 1000 VDC, 200A, gPV Class | CH4YUZ HP10J200EI200A1.63"GMGPhotovoltaicClip Or Bolted600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ HP10J160EI Fuse, 1000 VDC, 160A, gPV Class