MERSEN FERRAZ HP10J160 Fuse, 1000 VDC, 160A, gPV Class | CH4YUW HP10J80

MERSEN FERRAZ HP10J160 Fuse, 1000 VDC, 160A, gPV Class

Item: CH4YUW Model: HP10J160
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage600V AC
Amps160A
Body MaterialGMG
Diameter1.63"
Fuse ClassPhotovoltaic
Length5 3/4"
Mounting TypeClip Or Bolted

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)4.29
Ship length (cm)15.24
Ship width (cm)4.29
Country of OriginMX

Product Variants

ProductModelAmpsDiameterBody MaterialFuse ClassMounting TypeAc VoltagePrice
MERSEN FERRAZ HP10J100 Fuse, 1000 VDC, 100A, gPV Class | CH4YUR HP10J100100A1.63"GMGPhotovoltaicClip Or Bolted600V AC-
RFQ
MERSEN FERRAZ HP10J100EI Fuse, 1000 VDC, 100A, gPV Class | CH4YUT HP10J100EI100A1.63"GMGPhotovoltaicClip Or Bolted600V AC-
RFQ
MERSEN FERRAZ HP10J125 Fuse, 1000 VDC, 125A, gPV Class | CH4YUU HP10J70 HP10J125125A1.63"GMGPhotovoltaicClip Or Bolted600V AC-
RFQ
MERSEN FERRAZ HP10J125EI Fuse, 1000 VDC, 125A, gPV Class | CH4YUV HP10J125EI125A1.63"GMGPhotovoltaicClip Or Bolted600V AC-
RFQ
MERSEN FERRAZ HP10J160EI Fuse, 1000 VDC, 160A, gPV Class | CH4YUX HP10J160EI160A1.63"GMGPhotovoltaicClip Or Bolted600V AC-
RFQ
MERSEN FERRAZ HP10J200 Fuse, 1000 VDC, 200A, gPV Class | CH4YUY HP10J100 HP10J200200A1.63"GMGPhotovoltaicClip Or Bolted600V AC-
RFQ
MERSEN FERRAZ HP10J200EI Fuse, 1000 VDC, 200A, gPV Class | CH4YUZ HP10J200EI200A1.63"GMGPhotovoltaicClip Or Bolted600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ HP10J160 Fuse, 1000 VDC, 160A, gPV Class