MERSEN FERRAZ GSL25 Plug Fuse, Time Delay, 125V, 25A, Screw Mounted | CH4YRD

MERSEN FERRAZ GSL25 Plug Fuse, Time Delay, 125V, 25A, Screw Mounted

Item: CH4YRD Model: GSL25
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Fuse
Ac Voltage125V AC
Amps Rating25A
Body MaterialGlass
Diameter1.13"
Fuse ClassPlug
Length1.29"
Mounting StyleScrew
Speed TypeTime Delay

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.87
Ship length (cm)3.51
Ship width (cm)5.87

Product Details:

    • Visual Indicator

Product Variants

ProductModelAmps RatingSpeed TypeBody MaterialMounting StyleAc VoltageDiameterFuse ClassPrice
MERSEN FERRAZ GSL15 Plug Fuse, Time Delay, 125V, 15A | CH4YRB GSL1515ATime DelayGlassScrew125V AC1.13"Plug-
RFQ
MERSEN FERRAZ GSL20 Plug Fuse, Time Delay, 125V, 20A | CH4YRC GSL2020ATime DelayGlassScrew125V AC1.13"Plug-
RFQ
MERSEN FERRAZ GSL30 Plug Fuse, Time Delay, 125V, 30A, Screw Mounted | CH4YRE GSL3030ATime DelayGlassScrew125V AC1.13"Plug-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GSL25 Plug Fuse, Time Delay, 125V, 25A, Screw Mounted