MERSEN FERRAZ GSL20 Plug Fuse, Time Delay, 125V, 20A | CH4YRC

MERSEN FERRAZ GSL20 Plug Fuse, Time Delay, 125V, 20A

Item: CH4YRC Model: GSL20
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Fuse
Ac Voltage125V AC
Amps Rating20A
Body MaterialGlass
Diameter1.13"
Fuse ClassPlug
Length1.29"
Mounting StyleScrew
Speed TypeTime Delay

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.87
Ship length (cm)3.51
Ship width (cm)5.87

Product Variants

ProductModelAmps RatingSpeed TypeBody MaterialMounting StyleAc VoltageDiameterFuse ClassPrice
MERSEN FERRAZ GSL15 Plug Fuse, Time Delay, 125V, 15A | CH4YRB GSL1515ATime DelayGlassScrew125V AC1.13"Plug-
RFQ
MERSEN FERRAZ GSL25 Plug Fuse, Time Delay, 125V, 25A, Screw Mounted | CH4YRD GSL2525ATime DelayGlassScrew125V AC1.13"Plug-
RFQ
MERSEN FERRAZ GSL30 Plug Fuse, Time Delay, 125V, 30A, Screw Mounted | CH4YRE GSL3030ATime DelayGlassScrew125V AC1.13"Plug-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GSL20 Plug Fuse, Time Delay, 125V, 20A