MERSEN FERRAZ GGM6-3/10 Fuse, Fast Acting, 125V, 6.3A, 5 x 20mm Size | CH4YBY

MERSEN FERRAZ GGM6-3/10 Fuse, Fast Acting, 125V, 6.3A, 5 x 20mm Size

Item: CH4YBY Model: GGM6-3/10
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage Rating125V AC
Amps6.3A
Body MaterialGlass
Diameter1/5"
Fuse ClassSupplemental
Length0.79"
MountingClip
Speed TypeFast Acting

Shipping Info:

Ship weight (kg) 0.0234
Ship height (cm)0.64
Ship length (cm)3.18
Ship width (cm)3.81

Product Variants

ProductModelAc Voltage RatingSpeed TypeDiameterBody MaterialFuse ClassMountingPrice
MERSEN FERRAZ GGM1/10 Fuse, Fast Acting, 250V, 0.1A, 5 x 20mm Size | CH4YBC GGM1/10250V ACFast Acting1/5"GlassSupplementalClip-
RFQ
MERSEN FERRAZ GGM1/16 Fuse, Fast Acting, 250V, 0.167A, 5 x 20mm Size | CH4YBD GGM1/16250V ACFast Acting1/5"GlassSupplementalClip€4.51
MERSEN FERRAZ GGM1/8 Fuse, Fast Acting, 250V, 0.125A, 5 x 20mm Size | CH4YBF GGM1/8250V ACFast Acting1/5"GlassSupplementalClip-
RFQ
MERSEN FERRAZ GGM1-1/2 Fuse, Fast Acting, 250V, 1.5A, 5 x 20mm Size | CH4YBG GGM1-1/2250V ACFast Acting1/5"GlassSupplementalClip€2.81
MERSEN FERRAZ GGM1-1/4 Fuse, Fast Acting, 250V, 1.25A, 5 x 20mm Size | CH4YBH GGM7/10 GGM1-1/4250V ACFast Acting1/5"GlassSupplementalClip€2.81
MERSEN FERRAZ GGM1-2/10 Fuse, Fast Acting, 250V, 1.2A, 5 x 20mm Size | CH4YBJ GGM6/10 GGM1-2/10250V ACFast Acting1/5"GlassSupplementalClip€3.80
MERSEN FERRAZ GGM15 Fuse, Fast Acting, 250V, 15A, 5 x 20mm Size | CH4YBK GGM15250V ACFast Acting1/5"GlassSupplementalClip€2.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GGM6-3/10 Fuse, Fast Acting, 125V, 6.3A, 5 x 20mm Size