Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 455111 1-3V4.75-SH Sheave | AK4ZRE

BALDOR / DODGE 455111 1-3V4.75-SH Sheave

Item: AK4ZRE Model: 455111Cross Ref: 1-3V4.75-SH
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€75.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave
Bore TypeTaper
Hub TypeQD Bush Type
Key TypeNot Applicable
Number Of Grooves1

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)10.9
Ship length (cm)43.41
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelConstructionPrice
BALDOR / DODGE 118283 1B34-SH Sheave | AK4UJZ 1B34-SH 118283Block€52.37
BALDOR / DODGE 118284 1B36-SH Sheave | AK4UKD 1B36-SH 118284-€54.38
BALDOR / DODGE 118285 1B38-SH Sheave | AK4UKH 1B38-SH 118285-€56.39
BALDOR / DODGE 118286 1B40-SH Sheave | AK4UKN 1B40-SH 118286-€58.40
BALDOR / DODGE 455550 1B42-SH Sheave | AK4UKU 1B42-SH 455550-€60.42
BALDOR / DODGE 455551 1B44-SH Sheave | AK4UKY 1B44-SH 455551-€62.44
BALDOR / DODGE 455576 2B34-SH Sheave | AK4UPF 2B34-SH 455576-€76.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 455111 1-3V4.75-SH Sheave
€75.19 /unit