MERSEN FERRAZ GGM-V7/10 Fuse, Fast Acting, 250V, 0.7A, 5 x 20mm Size | CH4YDA

MERSEN FERRAZ GGM-V7/10 Fuse, Fast Acting, 250V, 0.7A, 5 x 20mm Size

Item: CH4YDA Model: GGM-V7/10
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage Rating250V AC
Amps0.7A
Body MaterialGlass
Diameter1/5"
Fuse ClassSupplemental
Length3.83"
Speed TypeFast Acting

Shipping Info:

Ship weight (kg) 0.0472
Ship height (cm)0.08
Ship length (cm)7.62
Ship width (cm)12.7

Product Details:

    • With Axial Leads

Product Variants

ProductModelAc Voltage RatingSpeed TypeDiameterBody MaterialFuse ClassPrice
MERSEN FERRAZ GGM-V1 Fuse, Fast Acting, 250V, 1A, 5 x 20mm Size | CH4YCC GGM-V1250V ACFast Acting1/5"GlassSupplemental-
RFQ
MERSEN FERRAZ GGM-V1/10 Fuse, Fast Acting, 250V, 0.1A, 5 x 20mm Size | CH4YCD GGM-V1/10250V ACFast Acting1/5"GlassSupplemental-
RFQ
MERSEN FERRAZ GGM-V1/16 Fuse, Fast Acting, 250V, 0.063A, 5 x 20mm Size | CH4YCE GGM-V1/16250V ACFast Acting1/5"GlassSupplemental-
RFQ
MERSEN FERRAZ GGM-V1/2 Fuse, Fast Acting, 250V, 0.5A, 5 x 20mm Size | CH4YCF GGM-V1/2250V ACFast Acting1/5"GlassSupplemental-
RFQ
MERSEN FERRAZ GGM-V1/4 Fuse, Fast Acting, 250V, 0.25A, 5 x 20mm Size | CH4YCG GGM-V1/4250V ACFast Acting1/5"GlassSupplemental-
RFQ
MERSEN FERRAZ GGM-V1/8 Fuse, Fast Acting, 250V, 0.125A, 5 x 20mm Size | CH4YCH GGM-V1/8250V ACFast Acting1/5"GlassSupplemental-
RFQ
MERSEN FERRAZ GGM-V1-1/2 Fuse, Fast Acting, 250V, 1.5A, 5 x 20mm Size | CH4YCJ GGM-V1-1/2250V ACFast Acting1/5"GlassSupplemental-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GGM-V7/10 Fuse, Fast Acting, 250V, 0.7A, 5 x 20mm Size