Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ GDL20 Time Delay Fuse, 32V, 20A, 6 x 32mm | CH4XTD

MERSEN FERRAZ GDL20 Time Delay Fuse, 32V, 20A, 6 x 32mm, Pack of 5

Item: CH4XTD Model: GDL20Cross Ref: 5LAU2
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.96 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage32V AC
Amps20A
Body MaterialGlass
Diameter1/4"
Fuse ClassSupplemental
Length1 1/4"
Mounting StyleClip
Speed TypeTime Delay
Ac Voltage Rating32V AC
Body StyleCylindrical
Dc Voltage RatingNot Rated
ElementSingle
Equivalent Brand And SeriesBussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV
Equivalent Series313, 315, GDL, GDV, MDL, MDQ, MDV, MDX
Fits Fuse Block StyleNonrejection
Fuse Size1 1/4" L x 1/4" dia.
Interrupt Rating300A at 32V AC
SeriesGDL Series
SpeedTime Delay
StandardsCSA, UL
Visual IndicationGlass Fuse

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.64
Ship length (cm)3.18
Ship width (cm)0.64
Country of OriginTW

Product Variants

ProductModelAmpsAc VoltageDiameterSpeed TypeBody StyleElementVisual IndicationFits Fuse Block StylePkg. Qty.Price
MERSEN FERRAZ GDL1/10 Time Delay Fuse, 250V, 0.1A, 6 x 32mm | CH4XRP GDL1/100.1A250V AC1/4"Time Delay----5€28.72
MERSEN FERRAZ GDL1/100 Time Delay Fuse, 250V, 0.01A, 6 x 32mm | CH4XRQ GDL1/1000.01A250V AC1/4"Time Delay----1€4.16
MERSEN FERRAZ GDL1/16 Time Delay Fuse, 250V, 0.063A, 6 x 32mm | CH4XRR GDL1/160.063A250V AC1/4"Time Delay----1€3.38
MERSEN FERRAZ GDL1/32 Time Delay Fuse, 250V, 0.031A, 6 x 32mm | CH4XRT GDL1/320.031A250V AC1/4"Time Delay----1-
RFQ
MERSEN FERRAZ GDL1/4 Time Delay Fuse, 250V, 0.25A, 6 x 32mm | CH4XRU GDL1/8 GDL1/40.25A250V AC1/4"Time Delay----5€15.58
MERSEN FERRAZ GDL12 Time Delay Fuse, 250V, 0.5A, 6 x 32mm | CH4XRV GDL120.5A250V AC1/4"Time Delay----5€16.50
MERSEN FERRAZ GDL1-2/10 Time Delay Fuse, 250V, 1.2A, 6 x 32mm | CH4XRW GDL1-2/101.2A250V AC1/4"Time Delay----1€2.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GDL20 Time Delay Fuse, 32V, 20A, 6 x 32mm, Pack of 5
€19.96 /pack