Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ GDL15/100 Time Delay Fuse, 250V, 0.15A, 6 x 32mm | CH4XRY

MERSEN FERRAZ GDL15/100 Time Delay Fuse, 250V, 0.15A, 6 x 32mm

Item: CH4XRY Model: GDL15/100
In Stock : 49 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage250V AC
Amps0.15A
Body MaterialGlass
Diameter1/4"
Fuse ClassSupplemental
Length1 1/4"
Mounting StyleClip
Speed TypeTime Delay

Shipping Info:

Ship weight (kg) 0.0234
Ship height (cm)0.64
Ship length (cm)3.18
Ship width (cm)0.64

Product Variants

ProductModelAmpsAc VoltageDiameterSpeed TypeBody StyleElementVisual IndicationFits Fuse Block StylePkg. Qty.Price
MERSEN FERRAZ GDL1/10 Time Delay Fuse, 250V, 0.1A, 6 x 32mm | CH4XRP GDL1/100.1A250V AC1/4"Time Delay----5€28.72
MERSEN FERRAZ GDL1/100 Time Delay Fuse, 250V, 0.01A, 6 x 32mm | CH4XRQ GDL1/1000.01A250V AC1/4"Time Delay----1€4.16
MERSEN FERRAZ GDL1/16 Time Delay Fuse, 250V, 0.063A, 6 x 32mm | CH4XRR GDL1/160.063A250V AC1/4"Time Delay----1€3.38
MERSEN FERRAZ GDL1/32 Time Delay Fuse, 250V, 0.031A, 6 x 32mm | CH4XRT GDL1/320.031A250V AC1/4"Time Delay----1-
RFQ
MERSEN FERRAZ GDL1/4 Time Delay Fuse, 250V, 0.25A, 6 x 32mm | CH4XRU GDL1/8 GDL1/40.25A250V AC1/4"Time Delay----5€15.58
MERSEN FERRAZ GDL12 Time Delay Fuse, 250V, 0.5A, 6 x 32mm | CH4XRV GDL120.5A250V AC1/4"Time Delay----5€16.50
MERSEN FERRAZ GDL1-2/10 Time Delay Fuse, 250V, 1.2A, 6 x 32mm | CH4XRW GDL1-2/101.2A250V AC1/4"Time Delay----1€2.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GDL15/100 Time Delay Fuse, 250V, 0.15A, 6 x 32mm
€3.28 /unit