MERSEN FERRAZ GDL-V175/1000 Time Delay Fuse, 250V, 0.175A, 6 x 32mm | CH4XUQ

MERSEN FERRAZ GDL-V175/1000 Time Delay Fuse, 250V, 0.175A, 6 x 32mm

Item: CH4XUQ Model: GDL-V175/1000
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage250V AC
Amps0.175A
Body MaterialGlass
Diameter1/4"
Fuse ClassSupplemental
Length4 1/4"
Speed TypeTime Delay

Shipping Info:

Ship weight (kg) 0.0472
Ship height (cm)0.38
Ship length (cm)7.62
Ship width (cm)12.7

Product Details:

    • With Axial Leads

Product Variants

ProductModelAmpsAc VoltageDiameterSpeed TypePrice
MERSEN FERRAZ GDL-V1/10 Time Delay Fuse, 250V, 0.1A, 6 x 32mm | CH4XUB GDL-V1/100.1A250V AC1/4"Time Delay-
RFQ
MERSEN FERRAZ GDL-V1/100 Time Delay Fuse, 250V, 0.01A, 6 x 32mm | CH4XUC GDL-V1/1000.01A250V AC1/4"Time Delay-
RFQ
MERSEN FERRAZ GDL-V1/16 Time Delay Fuse, 250V, 0.063A, 6 x 32mm | CH4XUD GDL-V1/160.063A250V AC1/4"Time Delay-
RFQ
MERSEN FERRAZ GDL-V1/2 Time Delay Fuse, 250V, 0.5A, 6 x 32mm | CH4XUE GDL-V1/20.5A250V AC1/4"Time Delay-
RFQ
MERSEN FERRAZ GDL-V1/32 Time Delay Fuse, 250V, 0.031A, 6 x 32mm | CH4XUF GDL-V1/320.031A250V AC1/4"Time Delay-
RFQ
MERSEN FERRAZ GDL-V1/4 Time Delay Fuse, 250V, 0.25A, 6 x 32mm | CH4XUG GDL-V1/40.25A250V AC1/4"Time Delay-
RFQ
MERSEN FERRAZ GDL-V1/8 Time Delay Fuse, 250V, 0.125A, 6 x 32mm | CH4XUH GDL-V1/80.125A250V AC1/4"Time Delay-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GDL-V175/1000 Time Delay Fuse, 250V, 0.175A, 6 x 32mm