MERSEN FERRAZ GDG-V2 Time Delay Fuse, 250V, 2A, 5 x 20mm Glass | CH4XQZ

MERSEN FERRAZ GDG-V2 Time Delay Fuse, 250V, 2A, 5 x 20mm Glass

Item: CH4XQZ Model: GDG-V2
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage Rating250V AC
Amps2A
Body MaterialGlass
Diameter1/5"
Fuse ClassSupplemental
Length3.83"
Speed TypeTime Delay

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.08
Ship length (cm)7.62
Ship width (cm)12.7

Product Details:

    • With Axial Leads

Product Variants

ProductModelSpeed TypeDiameterAc Voltage RatingBody MaterialFuse ClassPrice
MERSEN FERRAZ GDG-V1 Time Delay Fuse, 250V, 1A, 5 x 20mm Glass | CH4XQM GDG-V1Time Delay1/5"250V ACGlassSupplemental-
RFQ
MERSEN FERRAZ GDG-V1/10 Time Delay Fuse, 250V, 0.1A, 5 x 20mm Glass | CH4XQN GDG-V1/10Time Delay1/5"250V ACGlassSupplemental-
RFQ
MERSEN FERRAZ GDG-V1/16 Time Delay Fuse, 250V, 0.063A, 5 x 20mm Glass | CH4XQP GDG-V1/16Time Delay1/5"250V ACGlassSupplemental-
RFQ
MERSEN FERRAZ GDG-V1/2 Time Delay Fuse, 250V, 0.5A, 5 x 20mm Glass | CH4XQQ GDG-V1/2Time Delay1/5"250V ACGlassSupplemental-
RFQ
MERSEN FERRAZ GDG-V1/32 Time Delay Fuse, 250V, 0.031A, 5 x 20mm Glass | CH4XQR GDG-V1/32Time Delay1/5"250V ACGlassSupplemental-
RFQ
MERSEN FERRAZ GDG-V1/4 Time Delay Fuse, 250V, 0.25A, 5 x 20mm Glass | CH4XQT GDG-V1/4Time Delay1/5"250V ACGlassSupplemental-
RFQ
MERSEN FERRAZ GDG-V1/8 Time Delay Fuse, 250V, 0.125A, 5 x 20mm Glass | CH4XQU GDG-V1/8Time Delay1/5"250V ACGlassSupplemental-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GDG-V2 Time Delay Fuse, 250V, 2A, 5 x 20mm Glass