Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ GAB30 Fuse, Fast Acting, 125V, 30A, 6 x 32mm Size | CH4XPJ

MERSEN FERRAZ GAB30 Fuse, Fast Acting, 125V, 30A, 6 x 32mm Size, Pack of 5

Item: CH4XPJ Model: GAB30Cross Ref: 5LAR2
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.92 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage125V AC
Amps30A
Body MaterialCeramic
Diameter1/4"
Fuse ClassSupplemental
Length1 1/4"
Mounting StyleClip
Speed TypeFast Acting
Body StyleCylindrical
Dc Voltage RatingNot Rated
Fits Fuse Block StyleNonrejection
Interrupt Rating10 kA at 125V AC, 400A at 250V AC
SpeedFast Acting
StandardsCSA, UL
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.64
Ship length (cm)3.18
Ship width (cm)0.64
Country of OriginCN

Product Variants

ProductModelAmpsAc VoltageDiameterSpeed TypeBody StyleElementVisual IndicationFits Fuse Block StylePkg. Qty.Price
MERSEN FERRAZ GAB1/8 Fuse, Fast Acting, 250V, 0.125A, 6 x 32mm Size | CH4XNY GAB1/80.125A250V AC1/4"Fast Acting----1€1.61
MERSEN FERRAZ GAB10 Fuse, Fast Acting, 250V, 10A, 6 x 32mm Size | CH4XNZ GAB1010A250V AC1/4"Fast Acting----5€11.99
MERSEN FERRAZ GAB1-1/2 Fuse, Fast Acting, 250V, 1.5A, 6 x 32mm Size | CH4XPA GAB1-1/21.5A250V AC1/4"Fast Acting----1€3.17
MERSEN FERRAZ GAB12 Fuse, Fast Acting, 250V, 12A, 6 x 32mm Size | CH4XPB GAB1212A250V AC1/4"Fast Acting----5€11.99
MERSEN FERRAZ GAB15 Fuse, Fast Acting 250V, 15A, 6 x 32mm Size | CH4XPC GAB1515A250V AC1/4"Fast Acting----5€11.99
MERSEN FERRAZ GAB20 Fuse, Fast Acting, 250V, 20A, 6 x 32mm Size | CH4XPD GAB2020A250V AC1/4"Fast Acting----5€13.09
MERSEN FERRAZ GAB2-1/2 Fuse, Fast Acting, 250V, 2.5A, 6 x 32mm Size | CH4XPE GAB3/4 GAB2-1/22.5A250V AC1/4"Fast Acting----5€11.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GAB30 Fuse, Fast Acting, 125V, 30A, 6 x 32mm Size, Pack of 5
€18.92 /pack