Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ GAB1-1/2 Fuse, Fast Acting, 250V, 1.5A, 6 x 32mm Size | CH4XPA

MERSEN FERRAZ GAB1-1/2 Fuse, Fast Acting, 250V, 1.5A, 6 x 32mm Size

Item: CH4XPA Model: GAB1-1/2
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage250V AC
Amps1.5A
Body MaterialCeramic
Diameter1/4"
Fuse ClassSupplemental
Length1 1/4"
Mounting StyleClip
Speed TypeFast Acting

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.64
Ship length (cm)3.18
Ship width (cm)0.64

Product Variants

ProductModelAmpsAc VoltageDiameterSpeed TypeBody StyleElementVisual IndicationFits Fuse Block StylePkg. Qty.Price
MERSEN FERRAZ GAB1/8 Fuse, Fast Acting, 250V, 0.125A, 6 x 32mm Size | CH4XNY GAB1/80.125A250V AC1/4"Fast Acting----1€1.61
MERSEN FERRAZ GAB10 Fuse, Fast Acting, 250V, 10A, 6 x 32mm Size | CH4XNZ GAB1010A250V AC1/4"Fast Acting----5€11.99
MERSEN FERRAZ GAB12 Fuse, Fast Acting, 250V, 12A, 6 x 32mm Size | CH4XPB GAB1212A250V AC1/4"Fast Acting----5€11.99
MERSEN FERRAZ GAB15 Fuse, Fast Acting 250V, 15A, 6 x 32mm Size | CH4XPC GAB1515A250V AC1/4"Fast Acting----5€11.99
MERSEN FERRAZ GAB20 Fuse, Fast Acting, 250V, 20A, 6 x 32mm Size | CH4XPD GAB2020A250V AC1/4"Fast Acting----5€13.09
MERSEN FERRAZ GAB2-1/2 Fuse, Fast Acting, 250V, 2.5A, 6 x 32mm Size | CH4XPE GAB3/4 GAB2-1/22.5A250V AC1/4"Fast Acting----5€11.21
MERSEN FERRAZ GAB25 Fuse, Fast Acting, 125V, 25A, 6 x 32mm Size | CH4XPF GAB2525A125V AC1/4"Fast Acting----5€14.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GAB1-1/2 Fuse, Fast Acting, 250V, 1.5A, 6 x 32mm Size
€3.52 /unit