Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN DFC-6I Fuse Block Cover, 31 To 60A, 600VAC | CH6NXH 5LCL4

MERSEN FERRAZ DFC-6I Fuse Block Cover, 31 To 60A, 600VAC

Item: CH6NXH Model: DFC-6ICross Ref: 5LCL4
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€24.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Block Cover
Amps31-60A
Height2.17"
Length4 16/25"
Voltage600V AC
Width1 2/5"
For Fuse ClassClass J
StandardsCSA CERTIFIED, UL LISTED
Visual IndicationIndicating

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)5.51
Ship length (cm)11.79
Ship width (cm)3.56
Country of OriginCN

Product Details:

    • For Fuse Class J

Product Variants

ProductModelHeightFor Fuse ClassVisual IndicationAmpsFor Use WithPrice
MERSEN DFC-1 Dfc Fuse Block Covers, 0A To 30A, 600VAC, Nonindicating | CH6NXF 5LCK9 DFC-11.97"J-0-30A-€15.76
MERSEN DFC-6 Dfc Fuse Block Covers, 31A To 60A, 600VAC, Nonindicating | CH6NXG 15D768 DFC-62.17"J-31-60A-€16.75
FERRAZ SHAWMUT DFC-7I Fuse Block Cover, 0 to 30 A, Indicating, 1.37 Inch Height | CT3AHA DFC-7I1.37"Class CC, G And MidgetIndicating0-30AMost Brands Of Fuse Blocks€19.44
FERRAZ SHAWMUT DFC-9I Fuse Block Cover, 0 to 30 A, Indicating, 1.55 Inch Height | CT3AHB DFC-9I1.55"Class H, Class K5, Class RK5 And Class RK1Indicating0-30AMost Brands Of Fuse Blocks€23.13
FERRAZ SHAWMUT DFC-1I Fuse Block Cover, 0 to 30 A, Indicating, 1.97 Inch Height | CT3AHC DFC-1I1.97"JIndicating0-30AMost Brands Of Fuse Blocks€21.92
FERRAZ SHAWMUT DFC3LP Fuse Block Cover, 0 to 30 A, Nonindicating, 1.04 Inch Height | CT3AHD DFC3LP1 1/25"CC AND MIDGETNon Indicating0-30AMost Brands Of Fuse Blocks€14.05
FERRAZ SHAWMUT DFC-7 Fuse Block Cover, 0 to 30 A, Nonindicating, 1.37 Inch Height | CT3AHE DFC-71.37"Class CC, G And MidgetNon Indicating0-30AMost Brands Of Fuse Blocks€21.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ DFC-6I Fuse Block Cover, 31 To 60A, 600VAC
€24.55 /unit