MERSEN FERRAZ DCT30-2 Fuse, Fast Acting, 750VAC/1000 VDC, 30A, Ferrule Mount | CH4XAW DCT10-2

MERSEN FERRAZ DCT30-2 Fuse, Fast Acting, 750VAC/1000 VDC, 30A, Ferrule Mount

Item: CH4XAW Model: DCT30-2Cross Ref: 6XPT9
In Stock

Get it by Thursday, Jun 12

€47.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage750V AC
Amps30A
Body MaterialGMG
ClassMidget
Diameter0.41"
Frequency0.833 Hz
Interrupt Rating100 kA
Length1 1/2"
MountingClip
Speed TypeFast Acting

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)5.38
Ship length (cm)4.11
Ship width (cm)2.24
Country of OriginMX

Product Variants

ProductModelAmpsMountingInterrupt RatingBody MaterialSpeedDiameterClassAc VoltagePrice
MERSEN FERRAZ DCT10-2 Fuse, Fast Acting, 750VAC/1000 VDC, 10A, Ferrule Mount | CH4XAF DCT4-2 DCT10-210AClip100 kAGMG-0.41"Midget750V AC€37.87
MERSEN FERRAZ DCT10-H Fuse, Fast Acting, 750VAC/1000 VDC, 10A, Double Hole Mount | CH4XAG DCT10-H10APC Mount100 kAGMGFast Acting0.41"Midget750V AC-
RFQ
MERSEN FERRAZ DCT1-2 Fuse, Fast Acting, 750VAC/1000 VDC, 1A, Ferrule Mount | CH4XAH DCT1-21AClip100 kAGMG-0.41"Midget750V AC€31.92
MERSEN FERRAZ DCT12-2 Fuse, Fast Acting, 750VAC/1000 VDC, 12A, Ferrule Mount | CH4XAJ DCT5-2 DCT12-212AClip100 kAGMG-0.41"Midget750V AC€29.83
MERSEN FERRAZ DCT12-H Fuse, Fast Acting, 750VAC/1000 VDC, 12A, Double Hole Mount | CH4XAK DCT12-H12APC Mount100 kAGMGFast Acting0.41"Midget750V AC-
RFQ
MERSEN FERRAZ DCT15-2 Fuse, Fast Acting, 750VAC/1000 VDC, 15A, Ferrule Mount | CH4XAL DCT6-2 DCT15-215AClip100 kAGMG-0.41"Midget750V AC€33.49
MERSEN FERRAZ DCT15-H Fuse, Fast Acting, 750VAC/1000 VDC, 15A, Double Hole Mount | CH4XAM DCT15-H15APC Mount100 kAGMGFast Acting0.41"Midget750V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ DCT30-2 Fuse, Fast Acting, 750VAC/1000 VDC, 30A, Ferrule Mount
€47.19 /unit