MERSEN FERRAZ D076823 Fuse, 125A | CH4WYH FR27UD69V125T

MERSEN FERRAZ D076823 FR27UD69V125T Fuse, 125A

Item: CH4WYH Model: D076823Cross Ref: FR27UD69V125T
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 0.7938
Ship height (cm)3
Ship length (cm)13.79
Ship width (cm)12.29

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ A076820 Fuse, 63A | CH4TKY FR27UD69V63T A076820A076820-
RFQ
MERSEN FERRAZ B076821 Fuse, 80A | CH4WGV FR27UD69V80T B076821B076821-
RFQ
MERSEN FERRAZ C076822 Fuse, 100A | CH4WKB FR27UD69V100T C076822C076822-
RFQ
MERSEN FERRAZ E076824 Fuse, 160A | CH4XBQ FR27UD69V160T E076824E076824-
RFQ
MERSEN FERRAZ F076825 Fuse, 200A | CH4XDT FR27UD69V200T F076825F076825-
RFQ
MERSEN FERRAZ W076264 Fuse, 250A | CH6CQX FR27UD60V250T W076264W076264-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ D076823 FR27UD69V125T Fuse, 125A