Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ AG40 Fuse Ag 40 Amp 480vac 1p | AG8LRA

MERSEN FERRAZ AG40 Time Delay Fuse, 600VAC, 40A, 1 Pole

Item: AG8LRA Model: AG40Cross Ref: 5LCN9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€24.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage480V AC
Amps40A
Body MaterialGMG
ClassClass G
Diameter0.41"
Frame TypeAG
Length2 1/4"
Mounting StyleClip
Number Of Poles1
Speed TypeTime Delay
Voltage480V , AC
Ac Voltage Rating480V AC
Body StyleCylindrical
Dc Voltage RatingNot Rated
ElementDual
Equivalent Brand And SeriesBussmann SC, Littelfuse SLC, Mersen AG Series
Equivalent SeriesAG, SC, SLC
Fits Fuse Block StyleRejection
Fuse Size2 1/4" L x 13/32" dia.
Interrupt Rating100 kA at 480V AC
SeriesAG Series
SpeedTime Delay
StandardsCSA CERTIFIED TO C22.2 NO. 248.5, UL LISTED 248-5
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)1.04
Ship length (cm)5.72
Ship width (cm)1.04
Country of OriginMX

Product Variants

ProductModelAmpsVoltageAc VoltageDiameterSpeed TypeClassFrame TypeNumber Of PolesPrice
MERSEN FERRAZ AG1 Fuse Ag 1 Amp 600vac 1p | AG8LQN AG11A600V600V AC0.41"Time DelayClass GAG1€10.95
MERSEN FERRAZ AG1/2 Fuse Ag 0.5 Amp 600vac 1p | AG8LQP AG1/20.5A600V600V AC0.41"Time DelayClass GAG1€10.95
MERSEN FERRAZ AG10 Fuse Ag 10 Amp 600vac 1p | AG8LQQ AG1010A600V600V AC0.41"Time DelayClass GAG1€10.66
MERSEN FERRAZ AG1-1/2 Fuse Ag 1.5 Amp 600vac 1p | AG8LQR AG1-1/21.5A600V600V AC0.41"Time DelayClass GAG1€9.75
MERSEN FERRAZ AG2 Fuse Ag 2 Amp 600vac 1p | AG8LQT AG22A600V600V AC0.41"Time DelayClass GAG1€10.66
MERSEN FERRAZ AG20 Fuse Ag 20 Amp 600vac 1p | AG8LQU AG2020A600V----AG1€10.66
MERSEN FERRAZ AG25 Fuse Ag 25 Amp 480vac 1p | AG8LQV AG2525A480V480V AC0.41"Time DelayClass GAG1€10.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ AG40 Time Delay Fuse, 600VAC, 40A, 1 Pole
€24.05 /unit