Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ AG20 Fuse Ag 20 Amp 600vac 1p | AG8LQU

MERSEN FERRAZ AG20 Fuse Ag 20 Amp 600vac 1p

Item: AG8LQU Model: AG20Cross Ref: 5LCN3
In Stock : 64 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps20A
Frame TypeAG
Number Of Poles1
Voltage600V , AC
Body MaterialFiberglass
Body StyleCylindrical
ClassG
Dc Voltage RatingNot Rated
Diameter13/32"
Equivalent Brand And SeriesBussmann SC, Littelfuse SLC, Mersen AG Series
Fits Fuse Block StyleRejection
Interrupt Rating100 kA at 600V AC
Length1 7/16"
SpeedTime Delay
StandardsCSA CERTIFIED TO C22.2 NO. 248.5, UL LISTED 248-5
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.04
Ship length (cm)3.58
Ship width (cm)1.04
Country of OriginMX

Product Variants

ProductModelAmpsVoltageAc VoltageDiameterSpeed TypeClassFrame TypeNumber Of PolesPrice
MERSEN FERRAZ AG1 Fuse Ag 1 Amp 600vac 1p | AG8LQN AG11A600V600V AC0.41"Time DelayClass GAG1€10.95
MERSEN FERRAZ AG1/2 Fuse Ag 0.5 Amp 600vac 1p | AG8LQP AG1/20.5A600V600V AC0.41"Time DelayClass GAG1€10.95
MERSEN FERRAZ AG10 Fuse Ag 10 Amp 600vac 1p | AG8LQQ AG1010A600V600V AC0.41"Time DelayClass GAG1€10.66
MERSEN FERRAZ AG1-1/2 Fuse Ag 1.5 Amp 600vac 1p | AG8LQR AG1-1/21.5A600V600V AC0.41"Time DelayClass GAG1€9.75
MERSEN FERRAZ AG2 Fuse Ag 2 Amp 600vac 1p | AG8LQT AG22A600V600V AC0.41"Time DelayClass GAG1€10.66
MERSEN FERRAZ AG25 Fuse Ag 25 Amp 480vac 1p | AG8LQV AG2525A480V480V AC0.41"Time DelayClass GAG1€10.66
MERSEN FERRAZ AG3 Fuse Ag 3 Amp 600vac 1p | AG8LQW AG33A600V600V AC0.41"Time DelayClass GAG1€10.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ AG20 Fuse Ag 20 Amp 600vac 1p
€12.44 /unit