MERSEN FERRAZ A70QS450-4KIL Semiconductor, High Speed, 700V, 450A, aR Class, Type 4K | CH4VYJ

MERSEN FERRAZ A70QS450-4KIL Semiconductor, High Speed, 700V, 450A, aR Class, Type 4K

Item: CH4VYJ Model: A70QS450-4KIL
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage700V AC
Amps450A
Body MaterialGMG
Diameter2"
Length7.09"
MountingBolted
Speed TypeHigh Speed

Shipping Info:

Ship weight (kg) 0.639
Ship height (cm)7.47
Ship length (cm)20.47
Ship width (cm)7.77

Product Details:

    • With IL Indicator

Product Variants

ProductModelAmpsDiameterBody MaterialSpeed TypeVisual IndicationMountingAc VoltageElementPrice
MERSEN FERRAZ A70QS225-4 Semiconductor, High Speed, 700V, 225A, aR Class | CH4VXQ A70QS225-4225A1 1/2"GMGHigh Speed-Bolted700V AC--
RFQ
MERSEN FERRAZ A70QS225-4IL Semiconductor, High Speed, 700V, 225A, aR Class | CH4VXR A70QS225-4IL225A1 1/2"GMGHigh Speed-Bolted700V AC-€551.89
MERSEN FERRAZ A70QS250-4 Semiconductor, High Speed, 700V, 250A, aR Class | CH4VXT A70QS250-4250A1 1/2"GMGHigh Speed-Bolted700V AC-€260.29
MERSEN FERRAZ A70QS250-4IL Semiconductor, High Speed, 700V, 250A, aR Class | CH4VXU A70QS250-4IL250A1 1/2"GMGHigh Speed-Bolted700V AC-€362.59
MERSEN FERRAZ A70QS300-4 Semiconductor, High Speed, 700V, 300A, aR Class | CH4VXV A70QS300-4300A1 1/2"GMGHigh Speed-Bolted700V AC-€154.21
MERSEN FERRAZ A70QS300-4IL Semiconductor, High Speed, 700V, 300A, aR Class | CH4VXW A70QS300-4IL300A1 1/2"GMGHigh Speed-Bolted700V AC-€373.36
MERSEN FERRAZ A70QS35-4 Semiconductor, High Speed, 700V, 35A, aR Class | CH4VXZ A70QS35-435A1"GMGHigh Speed-Bolted700V AC-€95.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A70QS450-4KIL Semiconductor, High Speed, 700V, 450A, aR Class, Type 4K