Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ A70QS400-4 Semiconductor, High Speed, 700V, 400A, aR Class | CH4VYB

MERSEN FERRAZ A70QS400-4 Semiconductor, High Speed, 700V, 400A, aR Class

Item: CH4VYB Model: A70QS400-4Cross Ref: 6XPR2
In Stock : 4 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€304.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage700V AC
Amps400A
Body MaterialGMG
Diameter1 1/2"
Length5.09"
MountingBolted
Speed TypeHigh Speed
Body StyleBolt On
Dc Voltage Rating700V DC
Equivalent Brand And SeriesA70QS, Bussman FWP, Littlefuse L70QS, Mersen A70P Series
Fits Fuse Block StyleNonrejection
Interrupt Rating100 kA at 700V DC, 200 kA at 700V AC
SpeedFast Acting
StandardsCE, UL RECOGNIZED, GUIDE JFHR2, FILE 60314, CSA CERTIFIED LR12636
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)3.81
Ship length (cm)12.93
Ship width (cm)3.81
Country of OriginMX

Product Variants

ProductModelAmpsDiameterBody MaterialSpeed TypeVisual IndicationMountingAc VoltageElementPrice
MERSEN FERRAZ A70QS225-4 Semiconductor, High Speed, 700V, 225A, aR Class | CH4VXQ A70QS225-4225A1 1/2"GMGHigh Speed-Bolted700V AC--
RFQ
MERSEN FERRAZ A70QS225-4IL Semiconductor, High Speed, 700V, 225A, aR Class | CH4VXR A70QS225-4IL225A1 1/2"GMGHigh Speed-Bolted700V AC-€551.89
MERSEN FERRAZ A70QS250-4 Semiconductor, High Speed, 700V, 250A, aR Class | CH4VXT A70QS250-4250A1 1/2"GMGHigh Speed-Bolted700V AC-€260.29
MERSEN FERRAZ A70QS250-4IL Semiconductor, High Speed, 700V, 250A, aR Class | CH4VXU A70QS250-4IL250A1 1/2"GMGHigh Speed-Bolted700V AC-€362.59
MERSEN FERRAZ A70QS300-4 Semiconductor, High Speed, 700V, 300A, aR Class | CH4VXV A70QS300-4300A1 1/2"GMGHigh Speed-Bolted700V AC-€154.21
MERSEN FERRAZ A70QS300-4IL Semiconductor, High Speed, 700V, 300A, aR Class | CH4VXW A70QS300-4IL300A1 1/2"GMGHigh Speed-Bolted700V AC-€373.36
MERSEN FERRAZ A70QS35-4 Semiconductor, High Speed, 700V, 35A, aR Class | CH4VXZ A70QS35-435A1"GMGHigh Speed-Bolted700V AC-€95.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A70QS400-4 Semiconductor, High Speed, 700V, 400A, aR Class
€304.77 /unit