MERSEN FERRAZ A70Q450-4 Semiconductor, High Speed, 700V, 450A, aR Class | CH4VWD

MERSEN FERRAZ A70Q450-4 Semiconductor, High Speed, 700V, 450A, aR Class

Item: CH4VWD Model: A70Q450-4
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage700V AC
Amps450A
Body MaterialGMG
Diameter2 1/2"
Length7.09"
MountingBolted
Speed TypeHigh Speed

Shipping Info:

Ship weight (kg) 0.5895
Ship height (cm)6.05
Ship length (cm)22.23
Ship width (cm)6.35

Product Variants

ProductModelAmpsDiameterBody StyleBody MaterialSpeed TypeMountingAc VoltagePrice
MERSEN FERRAZ A70Q100-4 Semiconductor, High Speed, 700V, 100A, aR Class | CH4VVE A70Q100-4100A1.22"-GMGHigh SpeedBolted700V AC€188.93
MERSEN FERRAZ A70Q100-4IL Semiconductor, High Speed, 700V, 100A, aR Class | CH4VVF A70Q100-4IL100A1.22"-GMGHigh SpeedBolted700V AC-
RFQ
MERSEN FERRAZ A70Q125-4 Semiconductor, High Speed, 700V, 125A, aR Class | CH4VVG A70Q125-4125A1 1/2"-GMGHigh SpeedBolted700V AC€224.29
MERSEN FERRAZ A70Q125-4IL Semiconductor, High Speed, 700V, 125A, aR Class | CH4VVH A70Q125-4IL125A1 1/2"-GMGHigh SpeedBolted700V AC-
RFQ
MERSEN FERRAZ A70Q150-4 Semiconductor, High Speed, 700V, 150A, aR Class | CH4VVJ A70Q150-4150A1 1/2"-GMGHigh SpeedBolted700V AC€224.29
MERSEN FERRAZ A70Q150-4IL Semiconductor, High Speed, 700V, 150A, aR Class | CH4VVK A70Q150-4IL150A1 1/2"-GMGHigh SpeedBolted700V AC-
RFQ
MERSEN FERRAZ A70Q175-4 Semiconductor, High Speed, 700V, 175A, aR Class | CH4VVL A70Q175-4175A1 1/2"BladeGMGHigh SpeedBolted700V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A70Q450-4 Semiconductor, High Speed, 700V, 450A, aR Class