Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ A70Q125-4 Semiconductor, High Speed, 700V, 125A, aR Class | CH4VVG

MERSEN FERRAZ A70Q125-4 Semiconductor, High Speed, 700V, 125A, aR Class

Item: CH4VVG Model: A70Q125-4Cross Ref: 6XPL5
In Stock : 7 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€261.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage700V AC
Amps125A
Body MaterialGMG
Diameter1 1/2"
Length5.09"
MountingBolted
Speed TypeHigh Speed
Body StyleBolt On
Dc Voltage Rating650V DC
Fits Fuse Block StyleNonrejection
Interrupt Rating100 kA at 650V DC, 100 kA at 700V AC
SpeedFast Acting
StandardsCE, UL RECOGNIZED, GUIDE JFHR2, FILE E60314
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)3.81
Ship length (cm)12.93
Ship width (cm)3.81
Country of OriginMX

Product Variants

ProductModelAmpsDiameterBody StyleBody MaterialSpeed TypeMountingAc VoltagePrice
MERSEN FERRAZ A70Q100-4 Semiconductor, High Speed, 700V, 100A, aR Class | CH4VVE A70Q100-4100A1.22"-GMGHigh SpeedBolted700V AC€188.93
MERSEN FERRAZ A70Q100-4IL Semiconductor, High Speed, 700V, 100A, aR Class | CH4VVF A70Q100-4IL100A1.22"-GMGHigh SpeedBolted700V AC-
RFQ
MERSEN FERRAZ A70Q125-4IL Semiconductor, High Speed, 700V, 125A, aR Class | CH4VVH A70Q125-4IL125A1 1/2"-GMGHigh SpeedBolted700V AC-
RFQ
MERSEN FERRAZ A70Q150-4 Semiconductor, High Speed, 700V, 150A, aR Class | CH4VVJ A70Q150-4150A1 1/2"-GMGHigh SpeedBolted700V AC€224.29
MERSEN FERRAZ A70Q150-4IL Semiconductor, High Speed, 700V, 150A, aR Class | CH4VVK A70Q150-4IL150A1 1/2"-GMGHigh SpeedBolted700V AC-
RFQ
MERSEN FERRAZ A70Q175-4 Semiconductor, High Speed, 700V, 175A, aR Class | CH4VVL A70Q175-4175A1 1/2"BladeGMGHigh SpeedBolted700V AC-
RFQ
MERSEN FERRAZ A70Q175-4IL Semiconductor, High Speed, 700V, 175A, aR Class | CH4VVM A70Q175-4IL175A1 1/2"-GMGHigh SpeedBolted700V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A70Q125-4 Semiconductor, High Speed, 700V, 125A, aR Class
€261.67 /unit