MERSEN FERRAZ A70P90-4 Semiconductor, High Speed, 700V, 90A, aR Class | CH4VVD

MERSEN FERRAZ A70P90-4 Semiconductor, High Speed, 700V, 90A, aR Class

Item: CH4VVD Model: A70P90-4
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage700V AC
Amps90A
Body MaterialGMG
Diameter1.22"
Length4.38"
MountingBolted
Speed TypeHigh Speed

Shipping Info:

Ship weight (kg) 0.2295
Ship height (cm)3.81
Ship length (cm)11.13
Ship width (cm)3.1

Product Variants

ProductModelAmpsDiameterMountingBody MaterialSpeed TypeAc VoltagePrice
MERSEN FERRAZ A70P10-1 Semiconductor, High Speed, 700V, 10A, aR Class, Type 1 | CH4VRG A70P10-110A14/25"ClipGMGHigh Speed700V AC-
RFQ
MERSEN FERRAZ A70P10-4 Semiconductor, High Speed, 700V, 10A, aR Class, Type 4 | CH4VRH A70P10-410A14/25"BoltedGMGHigh Speed700V AC€51.54
MERSEN FERRAZ A70P125-4 Semiconductor, High Speed, 700V, 125A, aR Class | CH4VRL A70P125-4125A1 1/2"BoltedGMGHigh Speed700V AC-
RFQ
MERSEN FERRAZ A70P15-1 Semiconductor, High Speed, 700V, 15A, aR Class, Type 1 | CH4VRV A70P15-115A14/25"ClipGMGHigh Speed700V AC€44.25
MERSEN FERRAZ A70P15-4 Semiconductor, High Speed, 700V, 15A, aR Class, Type 4 | CH4VRW A70P15-415A14/25"BoltedGMGHigh Speed700V AC-
RFQ
MERSEN FERRAZ A70P175-4 Semiconductor, High Speed, 700V, 175A, aR Class | CH4VTA A70P175-4175A1 1/2"BoltedGMGHigh Speed700V AC-
RFQ
MERSEN FERRAZ A70P200-4 Semiconductor, High Speed, 700V, 200A, aR Class | CH4VTD A70P200-4200A1 1/2"BoltedGMGHigh Speed700V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A70P90-4 Semiconductor, High Speed, 700V, 90A, aR Class