MERSEN FERRAZ A70P250-4TA Semiconductor, High Speed, 700V, 250A, aR Class | CH4VTM

MERSEN FERRAZ A70P250-4TA Semiconductor, High Speed, 700V, 250A, aR Class

Item: CH4VTM Model: A70P250-4TA
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage700V AC
Amps250A
Body MaterialGMG
Diameter2"
Length5.09"
MountingBolted
Speed TypeHigh Speed

Shipping Info:

Ship weight (kg) 1.4895
Ship height (cm)6.99
Ship length (cm)19.05
Ship width (cm)12.7

Product Details:

    • TA Indicator

Product Variants

ProductModelAmpsDiameterMountingBody StyleBody MaterialSpeed TypeAc VoltagePrice
MERSEN FERRAZ A70P1000-4 Semiconductor, High Speed, 700V, 1000A, aR Class | CH4VRA A70P1000-41000A3 1/2"Bolted-GMGHigh Speed700V AC-
RFQ
MERSEN FERRAZ A70P1000-4TA Semiconductor, High Speed, 700V, 1000A, aR Class | CH4VRB A70P1000-4TA1000A3 1/2"Bolted-GMGHigh Speed700V AC-
RFQ
MERSEN FERRAZ A70P1000-4TI Semiconductor, High Speed, 700V, 1000A, aR Class | CH4VRC A70P1000-4TI1000A3 1/2"Bolted-GMGHigh Speed700V AC-
RFQ
MERSEN FERRAZ A70P100-4 Semiconductor, High Speed, 700V, 100A, aR Class | CH4VRD A70P100-4100A1.22"Bolted-GMGHigh Speed700V AC-
RFQ
MERSEN FERRAZ A70P100-4TA Semiconductor, High Speed, 700V, 100A, aR Class | CH4VRE A70P100-4TA100A1.22"Bolted-GMGHigh Speed700V AC-
RFQ
MERSEN FERRAZ A70P100-4TI Semiconductor, High Speed, 700V, 100A, aR Class | CH4VRF A70P100-4TI100A1.22"Bolted-GMGHigh Speed700V AC-
RFQ
MERSEN FERRAZ A70P1200-4 Semiconductor, High Speed, 700V, 1200A, aR Class | CH4VRJ A70P1200-41200A3 1/2"Bolted-GMGHigh Speed700V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A70P250-4TA Semiconductor, High Speed, 700V, 250A, aR Class