Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ A60Q8-2 Semiconductor Fuse, High Speed, 600V, 8A, aR Class | CH4VEU

MERSEN FERRAZ A60Q8-2 Semiconductor Fuse, High Speed, 600V, 8A, aR Class

Item: CH4VEU Model: A60Q8-2Cross Ref: 6XPK1
In Stock : 26 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€38.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage600V AC
Amps8A
Body MaterialGMG
Diameter0.41"
Frequency0.833 Hz
Length1 1/2"
MountingClip
Speed TypeHigh Speed
Body StyleCylindrical
Dc Voltage Rating600V DC
Equivalent Brand And SeriesBussmann FWC, Mersen A60Q
Fits Fuse Block StyleNonrejection
Interrupt Rating100 kA at 600V DC, 200 kA at 600V AC
SpeedFast Acting
StandardsCE, UL RECOGNIZED, GUIDE JFHR2, FILE E60314
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)4.11
Ship length (cm)3.81
Ship width (cm)1.04
Country of OriginMX

Product Variants

ProductModelAmpsDiameterBody MaterialSpeed TypeVisual IndicationMountingAc VoltageElementPrice
MERSEN FERRAZ A60Q10-2 Semiconductor Fuse, High Speed, 600V, 10A, aR Class | CH4VEH A60Q10-210A0.41"GMGHigh Speed-Clip600V AC-€33.15
MERSEN FERRAZ A60Q12-2 Semiconductor Fuse, High Speed, 600V, 12A, aR Class | CH4VEJ A60Q12-212A0.41"GMGHigh Speed-Clip600V AC-€33.15
MERSEN FERRAZ A60Q15-2 Semiconductor Fuse, High Speed, 600V, 15A, aR Class | CH4VEK A60Q15-215A0.41"GMGHigh Speed-Clip600V AC-€33.15
MERSEN FERRAZ A60Q20-2 Semiconductor Fuse, High Speed, 600V, 20A, aR Class | CH4VEL A60Q20-220A0.41"GMGHigh Speed-Clip600V AC-€33.15
MERSEN FERRAZ A60Q25-2 Semiconductor Fuse, High Speed, 600V, 25A, aR Class | CH4VEM A60Q25-225A0.41"GMGHigh Speed-Clip600V AC-€33.15
MERSEN FERRAZ A60Q30-2 Semiconductor Fuse, High Speed, 600V, 30A, aR Class | CH4VEN A60Q30-230A0.41"GMGHigh Speed-Clip600V AC-€33.15
MERSEN FERRAZ A60Q35-2 Semiconductor Fuse, High Speed, 600V, 35A, aR Class | CH4VEP A60Q35-235A0.41"GMGHigh Speed-Clip600V AC-€37.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A60Q8-2 Semiconductor Fuse, High Speed, 600V, 8A, aR Class
€38.68 /unit